GOULDS WATER TECHNOLOGY WE0311L Effluent Pump 1/3 Hp 115v Phase 1 | AC2XGR 2NUZ4

GOULDS WATER TECHNOLOGY WE0311L Effluent Pump 1/3 Hp 115v Phase 1

Item: AC2XGR Model: WE0311LCross Ref: 2NUZ4
In Stock

Get it by Thursday, Jun 12

€1,176.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Effluent Pump
Alarm IncludedNo
Amps10.7A
Base MaterialCast Iron
Bearing TypeBall
Body Dia.11 3/4"
Cord Length20 ft.
Diameter11 3/4"
Discharge Size2"
Duty CycleContinuous
Flow Rate @ 10 Ft.70 GPM
Flow Rate @ 20 Ft.27 GPM
Flow Rate @ 25 Ft.10 GPM
Flow Rate @ 30 Ft.72 GPM
Flow Rate @ 40 Ft.59 GPM
Flow Rate @ 5 Ft.87 GPM
Flow Rate @ 50 Ft.45 GPM
Flow Rate @ 60 Ft.32 GPM
Flow Rate @ 70 Ft.20 GPM
Flow Rate @ 80 Ft.9 GPM
Frequency60 Hz
Housing MaterialCast Iron
Hp1/3 hp
Impeller MaterialCast Iron
Max. Dia. Solids3/4"
Max. Flow Rate @ 15 Ft.52 GPM
Max. Head26 ft.
Max. Liquid Temp.140°F
Max. Temp.140°F
Min. Sump Pit Dia.18"
Min. Water Depth18"
Motor Rpm1750 RPM
Motor TypeCapacitor Start, Oil Filled
Off Point8"
On Point15"
Operation TypeManual
Outlet Size2"
Outlet TypeFNPT
Overall Height16"
Phase1
Rpm1750 RPM
Series3885 WE Series
Shaft MaterialStainless Steel
Shaft Seal MaterialNitrile Rubber, Silicon Carbide, Stainless Steel
Switch ActuationNo Switch Included
Switch Electrical ConnectionNo Switch Included
Switch TypeNone
Thermal ProtectionYes
Top MaterialCast Iron
Voltage120V AC
Width8 1/2"

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)54.36
Ship length (cm)35.56
Ship width (cm)24.89
HS code8413702004
Country of OriginUS

Product Variants

ProductModelHpVoltagePhaseSwitch ActuationMax. HeadImpeller MaterialMax. Dia. SolidsMin. Sump Pit Dia.Price
LITTLE GIANT PUMPS 9EN-CIA-RF Effluent Pump 4/10 Hp 9a | AD9FPF 4RK90 / 509209 5092092/5 hp120V AC1Tether Float32 ft.Nylon3/4"18"€406.37
LITTLE GIANT PUMPS WS50HAM-20 Submersible Effluent Pump 1/2 Hp 15a | AE3MJZ 5EAF4 / 620219 6202191/2 hp115V AC1Tether Float63 ft.Cast Iron3/4"18"€1,217.45
DAYTON 2JGA2 Effluent Pump Submersible 4/10 Hp | AC2EKN 2JGA22/5 hp120V AC1Tether Float32 ft.Stainless Steel1 1/2"18"€447.88
DAYTON 2JGA3 Effluent Pump Submersible 1/2 Hp | AC2EKP 2JGA31/2 hp120V AC1Tether Float36 ft.Stainless Steel1 1/2"18"€715.67
DAYTON 3BB83 Pump Effluent 1/2hp | AC8LDJ 3BB831/2 hp120V AC1Tether Float79 ft.Polypropylene3/4"18"€1,276.73
DAYTON 3BB85 Pump Effluent 1hp | AC8LDL 3BB851 hp240V AC1Tether Float109 ft.Polypropylene3/4"18"€1,601.43
DAYTON 3BB86 Pump Effluent 1 Hp | AC8LDM 3BB861 hp240V AC3No Switch Included109 ft.Polypropylene3/4"18"€1,610.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULDS WATER TECHNOLOGY WE0311L Effluent Pump 1/3 Hp 115v Phase 1
€1,176.37 /unit