Item | Booster Pump |
Compatible Discharge Pipe Size | 1 1/2" |
Compatible Intake Pipe Size | 2" |
Discharge Type | NPT |
Display Qty | 1 |
Duty Cycle | Continuous |
For Use With Potable Systems | No |
Frequency | 60 Hz |
Housing Material | Stainless Steel |
Hp | 5 hp |
Impeller Material | Stainless Steel |
Impeller Type | Closed |
Includes | Pump (E-Hm 3 Stg) Controller, Transducer |
Intake Type | NPT |
Max. Flow Rate | 100 GPM |
Max. Head | 205 ft. |
Max. Media Temp. | 212°F |
Max. Motor Ambient Temp. | 104°F |
Max. Pressure Boost | 82 psi |
Max. System Pressure | 100 psi |
Media Type | Water |
Min. Flow Rate | 60 GPM |
Min. Motor Ambient Temp. | 34°F |
Min. Pressure Boost | 50 psi |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Motor Rpm | 3500 RPM |
No. Of Stages | 3 |
Overload Protection | Yes |
Pumping Application | Filtration Systems, Fire Suppression Systems, Irrigation Systems, Multibath Homes |
Seal Material | Carbon, EPR, Silicon Carbide |
Self Priming | Manual |
Series | E-AB2 Series |
Tank Type | Pressure Tank Not Included |
Voltage | 230V AC |
Wetted Material | Stainless Steel |
Compatible With Media Type | Water |
Horsepower | 5 hp |
Impeller Design | Closed |
Includes Controller | Yes |
Intake And Discharge Size | 2", 1 1/2" |
Manufacturer Warranty Length | 3 yrs. |
Maximum Feet Of Head | 205 ft. |
Maximum Flow Rate | 100 GPM |
Media Temperature (maximum) | 212°F |
Minimum Flow Rate | 60 GPM |
Motor Ambient Temperature (maximum) | 104°F |
Motor Ambient Temperature (minimum) | 34°F |
Motor Enclosure | Totally Enclosed Fan Cooled |
Nameplate Voltage | 230V AC |
Number Of Stages | 3 |
Phase | Single |
Priming | Manual |
Pump Housing Material | Stainless Steel |
Rpm (maximum) | 3500 RPM |
Standards | CE CERTIFIED, CULUS LISTED |
System Pressure (maximum) | 100 psi |
Thermal Overload Protection | Yes |