GOULDS WATER TECHNOLOGY 50SPH90 Centrifugal Pump, Self-Priming, 208-230/460VAC, 138.6 ft

Item: CP6PPU Model: 50SPH90Cross Ref: 49UU58
In Stock

Get it by Tuesday, Jun 17

€4,493.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifugal Pump
Best Efficiency Head104 ft. to 138 ft.
Compatible Discharge Pipe Size2"
Compatible Intake Pipe Size2 1/2"
Connection TypeNPT
Duty CycleContinuous
For Use With Potable SystemsNo
Frequency60 Hz
Height13 1/5"
Housing MaterialCast Iron
Hp5 hp
Impeller MaterialSilicon Bronze
Length23"
Max. Flow Rate182 GPM
Max. Flow Rate @ 10 Ft.176 GPM
Max. Flow Rate @ 20 Ft.134 GPM
Max. Flow Rate @ 5 Ft.182 GPM
Max. Head138.6 ft.
Max. Rpm3500 RPM
Max. Solid Dia.0.13"
Media TypeWater
Min. Flow Rate55 GPM
Min. Head46.2 ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Outlet TypeNPT
Phase3
Pumping ApplicationDewatering, Lawn Irrigation, Liquid Transfer, Live Stock Watering, Plot Irrigation
Seal MaterialStainless Steel, Buna N, Carbon Ceramic
Seal Material GradeGrade 316
Self PrimingYes
SeriesSP Series
Voltage208-230/460V AC
Wetted MaterialBronze, Buna N, Carbon Ceramic, Stainless Steel
Wetted Material GradeGrade 316
Width11 2/5"
Compatible With Media TypeWater
Discharge TypeNPT
Feet Of Head (minimum)46.2 ft.
Flow Rate (maximum)182 GPM
Flow Rate (minimum)55 GPM
Horsepower5 hp
Maximum Feet Of Head138.6 ft.
Maximum Flow Rate @ 10 Feet Of Head176 GPM
Maximum Flow Rate @ 20 Feet Of Head134 GPM
Maximum Flow Rate @ 5 Feet Of Head182 GPM
Motor EnclosureTotally Enclosed Fan Cooled
Nameplate Voltage208-230/460V AC
Overall Height13 1/5"
Overall Length23"
Overall Width11 2/5"
PrimingSelf Priming
Pump Housing MaterialCast Iron
Rpm (maximum)3500 RPM
Solid Diameter (maximum)0.13"
StandardsANSI 61, NSF CERTIFIED

Shipping Info:

Ship weight (kg) 69.75
Ship height (cm)33.53
Ship length (cm)58.42
Ship width (cm)28.96
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULDS WATER TECHNOLOGY 50SPH90 Centrifugal Pump, Self-Priming, 208-230/460VAC, 138.6 ft
€4,493.99 /unit