GOULDS WATER TECHNOLOGY 4NS12L4KC Submersible Sewage Pump 10hp 460v 53 Feet | AE4YBW 5NXY7

GOULDS WATER TECHNOLOGY 4NS12L4KC Submersible Sewage Pump 10hp 460v 53 Feet

Item: AE4YBW Model: 4NS12L4KCCross Ref: 5NXY7
In Stock

Get it by Friday, Jun 13

€19,325.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Sewage Pump
Amps15.5A
Base MaterialCast Iron
Bearing TypeBall
Body MaterialCast Iron
Cord Length25 ft.
Dia.19 3/4"
Diameter19 3/4"
Duty CycleContinuous
Flow Rate @ 20 Ft.950 GPM
Flow Rate @ 25 Ft.850 GPM
Flow Rate @ 30 Ft.750 GPM
Flow Rate @ 40 Ft.550 GPM
Flow Rate @ 50 Ft.350 GPM
Flow Rate @ 60 Ft.100 GPM
Height41 2/7"
Hp10 hp
Impeller MaterialCast Iron
Max. Head65 ft.
Max. Media Temp.104°F
Max. Solid Dia.3"
Motor TypeThree Phase
Outlet Size4"
Phase3
Pump TypeManual Pump
Rpm1750 RPM
Seal MaterialTandem Carbon, Ceramic
Series4NS Series
Shaft GradeGrade 416
Shaft MaterialStainless Steel
Switch ActuationNo Switch Included
Switch Electrical ConnectionNo Switch Included
Switch TypeNone
Thermal ProtectionNone
Top MaterialCast Iron
Voltage460V AC
Agency ComplianceCSA Certified, UL Listed
Body Dia.19 3/4"
Discharge4" Flanged
Flow Rate @ 20 Ft. Of Head950 GPM
Flow Rate @ 40 Ft. Of Head550 GPM
Flow Rate @ 60 Ft. Of Head100 GPM
Max. Diameter Solids3"
Max. Liquid Temp.104°F
Overall Height41 3/10"
Phase - Pumps3
Rated Voltage460V AC
Shaft Seal Material - PumpsCeramic, Tandem Carbon

Shipping Info:

Ship weight (kg) 252
Ship height (cm)55.88
Ship length (cm)50.8
Ship width (cm)111.76
HS code8413702004
Country of OriginUS

Product Variants

ProductModelHpVoltageMax. HeadAmpsFlow Rate @ 40 Ft.Flow Rate @ 20 Ft.Flow Rate @ 25 Ft.Flow Rate @ 30 Ft.Price
GOULDS WATER TECHNOLOGY 4NS12K3MC Submersible Sewage Pump 7.5hp 230v 18 Feet | AE4YBT 5NXY4 4NS12K3MC7 1/2 hp230V AC55 ft.23.4A320 GPM775 GPM650 GPM540 GPM€15,314.23
GOULDS WATER TECHNOLOGY 4NS12K4MC Submersible Sewage Pump 7.5hp 460v 24 Feet | AE4YBU 5NXY5 4NS12K4MC7 1/2 hp460V AC55 ft.11.7A320 GPM775 GPM650 GPM540 GPM€15,314.23
GOULDS WATER TECHNOLOGY 4NS12L3KC Submersible Sewage Pump 10hp 230v 53 Feet | AE4YBV 5NXY6 4NS12L3KC10 hp230V AC65 ft.31A550 GPM950 GPM850 GPM750 GPM€16,441.62
GOULDS WATER TECHNOLOGY 4NS12M3GC Submersible Sewage Pump 15hp 230v 70 Feet | AE4YBX 5NXY8 4NS12M3GC15 hp230V AC90 ft.47.8A925 GPM---€20,170.71
GOULDS WATER TECHNOLOGY 4NS12M4GC Submersible Sewage Pump 15hp 460v 70 Feet | AE4YBY 5NXY9 4NS12M4GC15 hp460V AC90 ft.23.9A925 GPM---€20,106.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULDS WATER TECHNOLOGY 4NS12L4KC Submersible Sewage Pump 10hp 460v 53 Feet
€19,325.13 /unit