GOULDS WATER TECHNOLOGY 45HB13012 Pump 3 Hp 1 Phase 115-230v 3 Stages | AC6BGN 32J721

GOULDS WATER TECHNOLOGY 45HB13012 Pump 3 Hp 1 Phase 115-230v 3 Stages

Item: AC6BGN Model: 45HB13012Cross Ref: 32J721
In Stock

Get it by Wednesday, Jun 11

€8,050.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Stage Booster Pump
Amps28/14A
Bearing TypeBall
Best Efficiency Flow Rate @ Head44 GPM @ 176 ft.
Connector Size2"
Diffuser MaterialGlass Filled Thermoplastic
Duty CycleContinuous
Flow Rate @ 40 Psi64 GPM
Flow Rate @ 50 Psi60 GPM
Flow Rate @ 60 Psi54 GPM
Flow Rate @ 70 Psi44 GPM
Flow Rate @ 80 Psi40 GPM
For Use With Potable SystemsYes
Frame182CZ
Frequency60 Hz
Height8 1/2"
Housing MaterialStainless Steel
Hp3 hp
Impeller MaterialGlass Filled Thermoplastic
Impeller TypeClosed
Inlet Size2"
Inlet TypeFNPT
Length26 1/5"
Max. Ambient Temp.160°F
Max. Case Pressure485 psi
Max. Media Temp.180°F
Max. Pressure100 psi
Media TypeWater
Min. Ambient Temp.40°F
Motor Enclosure DesignOpen Dripproof
Motor Speed3450 RPM
Motor TypeCapacitor Start
Mounting OrientationHorizontal
No. Of Stages3
Outlet Size2"
Outlet TypeFNPT
Phase1
Pumping ApplicationBooster Service, High Pressure Cleaning, High Rise Buildings, Multiple Dwelling Buildings, Reverse Osmosis, Spray Systems
Seal ApplicationWater
Seal MaterialBuna N, Carbon, Silcon Carbide
Seal TypeType 21
Series45HB Series
Service Factor1.15
Shaft MaterialStainless Steel
Shut Off Pressure225 psi
TypeHigh Pressure Centrifugal
Voltage115/230V AC
Wetted MaterialBrass, Buna N, Carbon Ceramic, Stainless Steel, Thermoplastic
Width8 1/2"
Compatible Discharge Pipe Size2"
Compatible Intake Pipe Size2"
Compatible With Media TypeWater
Connection TypeNPT
Manufacturer Warranty Length1 yr.
Motor EnclosureOpen Dripproof
Overall Height8 1/2"
Overall Length26.19"
Overall Width8 1/2"
Pump Housing MaterialStainless Steel
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 47.25
Ship height (cm)30.48
Ship length (cm)81.28
Ship width (cm)30.48
HS code8413702040
Country of OriginUS

Product Variants

ProductModelHpPhaseFlow Rate @ 40 PsiFlow Rate @ 50 PsiFlow Rate @ 60 PsiShut Off PressureFlow Rate @ 70 PsiFlow Rate @ 80 PsiPrice
FLINT & WALLING PB0508A031 Pump 1/3 Hp 1 Phase 115/230v 8 Stage | AB7FTQ 22W709 PB0508A0311/3 hp18.3 GPM7.5 GPM6.5 GPM96 psi5.5 GPM4.3 GPM€880.90
FLINT & WALLING PB0512A051 Pump 1/2 Hp 1 Phase 115/230v 12 Stage | AB7FTR 22W710 PB0512A0511/2 hp18.3 GPM7.6 GPM7.1 GPM132 psi6.5 GPM6 GPM€887.18
FLINT & WALLING PB0712A071 Pump 3/4 Hp 1 Phase 115/230v 12 Stage | AB7FTT 22W711 PB0712A0713/4 hp112.2 GPM11.5 GPM10.9 GPM158 psi10.2 GPM9.5 GPM€1,120.58
FLINT & WALLING PB0712A073 Pump 3/4 Hp 3 Phase 208-230/460 12 Stage | AB7FTU 22W712 PB0712A0733/4 hp312.2 GPM11.5 GPM10.9 GPM152 psi10.2 GPM9.5 GPM€1,063.35
FLINT & WALLING PB0516A071 Pump 3/4 Hp 1 Phase 115/230v 16 Stage | AB7FTV 22W713 PB0516A0713/4 hp19.1 GPM8.8 GPM8.3 GPM189 psi8 GPM7.5 GPM€1,073.68
FLINT & WALLING PB0516A073 Pump 3/4 Hp 3 Phase 208-230/460 16 Stage | AB7FTW 22W714 PB0516A0733/4 hp39.1 GPM8.8 GPM8.3 GPM175 psi8 GPM7.5 GPM€1,169.44
FLINT & WALLING PB1014A101 Pump 1 Hp 1 Phase 115/230v 14 Stage | AB7FTX 22W715 PB1014A1011 hp114.5 GPM14 GPM13.4 GPM183 psi13 GPM12.3 GPM€1,070.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULDS WATER TECHNOLOGY 45HB13012 Pump 3 Hp 1 Phase 115-230v 3 Stages
€8,050.45 /unit