GOULDS WATER TECHNOLOGY 3AVN15HM07 Constant Pressure Booster Pump, 3 Hp, Single Phase, 230VAC, 106 PSI

Item: CP6PLK Model: 3AVN15HM07Cross Ref: 48GP41
In Stock

Get it by Wednesday, Jun 11

€7,308.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBooster Pump
Compatible Discharge Pipe Size1"
Compatible Intake Pipe Size1 1/4"
Discharge TypeNPT
Display Qty1
Duty CycleContinuous
For Use With Potable SystemsNo
Frequency60 Hz
Housing MaterialStainless Steel
Hp3 hp
Impeller MaterialStainless Steel
Impeller TypeClosed
IncludesPump (E-Hm 7 Stg) Controller, Transducer
Intake TypeNPT
Max. Flow Rate30 GPM
Max. Head242 ft.
Max. Media Temp.212°F
Max. Motor Ambient Temp.104°F
Max. Pressure Boost106 psi
Max. System Pressure100 psi
Media TypeWater
Min. Flow Rate30 GPM
Min. Motor Ambient Temp.34°F
Min. Pressure Boost75 psi
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Rpm3500 RPM
No. Of Stages7
Overload ProtectionYes
Pumping ApplicationFiltration Systems, Fire Suppression Systems, Irrigation Systems, Multibath Homes
Seal MaterialCarbon, EPR, Silicon Carbide
Self PrimingManual
SeriesE-AB2 Series
Tank TypePressure Tank Not Included
Voltage230V AC
Wetted MaterialStainless Steel
Compatible With Media TypeWater
Impeller DesignClosed
Includes ControllerYes
Intake And Discharge Size1 1/4", 1"
Manufacturer Warranty Length3 yrs.
Maximum Flow Rate30 GPM
Motor EnclosureTotally Enclosed Fan Cooled
PhaseSingle
PrimingManual
Pump Housing MaterialStainless Steel
StandardsCE CERTIFIED, CULUS LISTED
Thermal Overload ProtectionYes

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULDS WATER TECHNOLOGY 3AVN15HM07 Constant Pressure Booster Pump, 3 Hp, Single Phase, 230VAC, 106 PSI
€7,308.19 /unit