Flat Shipping

Flat Shipping at €24.99 + VAT

GOULDS WATER TECHNOLOGY 2K714 Impeller | AH2CQA 24XN96

GOULDS WATER TECHNOLOGY 2K714 Impeller

Item: AH2CQA Model: 2K714Cross Ref: 24XN96
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpeller
Fits BrandGoulds
Compatible BrandGoulds
Compatible Manufacturer Model NumberGT15/GT153
Product TypeImpeller

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.84
Ship length (cm)20.32
Ship width (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULDS WATER TECHNOLOGY 2K714 Impeller
€151.20 /unit