GOULDS WATER TECHNOLOGY 1DW51E3EA Plug-In Utility Pump

Item: CP6PRT Model: 1DW51E3EACross Ref: 53VF82
In Stock

Get it by Tuesday, Jun 10

€2,205.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Pump
Amps4A
Body MaterialStainless Steel
Cord Length30 ft.
Diameter7"
Duty CycleContinuous
Flow Rate @ 10 Ft.95 GPM
Flow Rate @ 20 Ft.82 GPM
Flow Rate @ 5 Ft.105 GPM
Height16"
Impeller MaterialStainless Steel
Impeller Material GradeGrade 304
Max. Dia. Solids3/8"
Max. Flow Rate @ 15 Ft.88 GPM
Max. Head52 ft.
Max. Media Temp.120°F
Min. Sump Pit Dia.10"
Min. Water Depth10"
Outlet Size1 1/2"
Outlet TypeFNPT
Rpm3500 RPM
Seal MaterialSilicone Carbide
Switch ActuationNo Switch Included
Thermal ProtectionNone
Voltage230V AC
Width At Widest Point7"
Body Dia.7"
Max. Diameter Solids3/8"
Overall Height16"
Rated Voltage230V AC
Shaft Seal Material - PumpsSilicone Carbide

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULDS WATER TECHNOLOGY 1DW51E3EA Plug-In Utility Pump
€2,205.31 /unit