Item | Centrifugal Pump |
Amps | 4.4-4.2/2.1A |
Bearing Type | Ball |
Best Efficiency Flow Rate | 37 GPM |
Best Efficiency Flow Rate @ Head | 37 GPM @ 95 ft. |
Best Efficiency Head | 95 ft. |
Best Efficiency Range Gpm @ Head | 20 to 42 GPM @ 75 to 50 ft. |
Compatible Intake Pipe Size | 1 1/4" |
Discharge Size | 1" |
Discharge Type | NPT |
Duty Cycle | Continuous |
For Use With Potable Systems | Yes |
Frame | 56J |
Grade | Grade 316 |
Height | 8 1/5" |
Housing Material | Cast Iron |
Hp | 2 hp |
Impeller Material | Bronze |
Impeller Type | Closed |
Inlet Pressure | 55 psi |
Intake Type | NPT |
Length | 17 1/3" |
Max. Case Pressure | 125 psi |
Max. Flow Rate | 58 GPM |
Max. Flow Rate @ 100 Ft. | 32 GPM |
Max. Flow Rate @ 40 Ft. | 55 GPM |
Max. Flow Rate @ 50 Ft. | 52 GPM |
Max. Flow Rate @ 70 Ft. | 49 GPM |
Max. Flow Rate @ 80 Ft. | 37 GPM |
Max. Flow Rate @ 90 Ft. | 39 GPM |
Max. Flow Rate @ Head | 58 GPM @ 40 ft. |
Max. Head | 118 ft. |
Max. Liquid Temp. | 212°F |
Max. Solid Dia. | 1/16" |
Media Type | Water |
Min. Flow Rate | 37 GPM |
Min. Flow Rate @ Head | 10 GPM @ 116 ft. |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Motor Type | Three Phase |
Mounting Orientation | Horizontal, Vertical |
Phase | 3 |
Port Rotation | 45 Deg. Increments |
Rpm | 3500 RPM |
Seal Material | Buna Elastomer, Carbon Ceramic, Stainless Steel |
Self Priming | Manual |
Series | 3642 Series |
Shaft Material | Stainless Steel |
Shut Off Pressure | 125 psi |
Voltage | 208-230/460V AC |
Wetted Material | Bronze, Buna N, Carbon Ceramic, Stainless Steel |
Width | 6 5/7" |
Best Efficiency Flow | 37 GPM |
Compatible Discharge Pipe Size | 1" |
Compatible With Media Type | Water |
Connection Type | NPT |
Flow Rate (maximum) | 58 GPM |
Flow Rate (minimum) | 37 GPM |
Frequency | 60 Hz |
Horsepower | 2 hp |
Maximum Feet Of Head | 118 ft. |
Maximum Flow Rate @ 100 Feet Of Head | 32 GPM |
Maximum Flow Rate @ 40 Feet Of Head | 55 GPM |
Maximum Flow Rate @ 50 Feet Of Head | 55 GPM |
Maximum Flow Rate @ 60 Feet Of Head | 53 GPM |
Maximum Flow Rate @ 70 Feet Of Head | 49 GPM |
Maximum Flow Rate @ 80 Feet Of Head | 45 GPM |
Maximum Flow Rate @ 90 Feet Of Head | 39 GPM |
Motor Enclosure | Totally Enclosed Fan Cooled |
Nameplate Voltage | 208-230/460V AC |
Overall Height | 8 1/5" |
Overall Length | 17.3" |
Overall Width | 6.7" |
Priming | Manual |
Pump Housing Material | Cast Iron |
Rpm (maximum) | 3500 RPM |
Solid Diameter (maximum) | 0.06" |