GOULDS WATER TECHNOLOGY 1AB21HM04 Constant Pressure Booster Pump, 1 Hp, Single Phase, 230VAC, 35 PSI

Item: CP6PLB Model: 1AB21HM04Cross Ref: 48GP22
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemBooster Pump
Compatible Discharge Pipe Size1"
Compatible Intake Pipe Size1"
Discharge TypeNPT
Display Qty1
Duty CycleContinuous
For Use With Potable SystemsNo
Frequency60 Hz
Housing MaterialStainless Steel
Hp1 hp
Impeller MaterialStainless Steel
Impeller TypeClosed
IncludesPump (E-Hm 4 Stg) Controller, Tank (V6P)
Intake TypeNPT
Max. Flow Rate10 GPM
Max. Head118 ft.
Max. Media Temp.212°F
Max. Motor Ambient Temp.104°F
Max. Pressure Boost35 psi
Max. System Pressure100 psi
Media TypeWater
Min. Flow Rate5 GPM
Min. Motor Ambient Temp.34°F
Min. Pressure Boost20 psi
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Rpm3500 RPM
No. Of Stages4
Overload ProtectionYes
Pumping ApplicationFiltration Systems, Fire Suppression Systems, Irrigation Systems, Multibath Homes
Seal MaterialCarbon, EPR, Silicon Carbide
Self PrimingManual
SeriesE-AB2 Series
Tank Capacity2 gal.
Tank TypePressurized
Voltage230V AC
Wetted MaterialStainless Steel
Compatible With Media TypeWater
Impeller DesignClosed
Includes ControllerYes
Intake And Discharge Size1"
Manufacturer Warranty Length3 yrs.
Maximum Flow Rate10 GPM
Minimum Flow Rate5 GPM
Motor EnclosureTotally Enclosed Fan Cooled
PhaseSingle
PrimingManual
Pump Housing MaterialStainless Steel
StandardsCE CERTIFIED, CULUS LISTED
Thermal Overload ProtectionYes

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULDS WATER TECHNOLOGY 1AB21HM04 Constant Pressure Booster Pump, 1 Hp, Single Phase, 230VAC, 35 PSI