Flat Shipping

Flat Shipping at €24.99 + VAT

GOULD & GOODRICH INC. H59-40CL Duty Belt, 40 Inch, 2 1/4 Inch Width, Hi-Gloss, Synthetic Polymer, High Gloss | CP6PEB

GOULD & GOODRICH INC. H59-40CL Duty Belt, 40 Inch, 2 1/4 Inch Width, Hi-Gloss, Synthetic Polymer, High Gloss

Item: CP6PEB Model: H59-40CLCross Ref: 40N903
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt
ColorHi Gloss
FeaturesRemovable Nickel Buckle
FinishHigh Gloss
GenderUnisex
MaterialSynthetic Polymer
StyleDuty
TypeFully Lined
Width2 1/4"
Belt MaterialHigh Gloss Synthetic Polymer
Buckle MaterialNickel
ClosureNickel Buckle
Closure StyleBuckle
Max. Compatible Waist Size40"
Waist Size40"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorFinishTypeStylePrice
GOULD & GOODRICH INC. H129CLBR Belt Keeper, 1 3/4 Inch Width, Hi-Gloss, Synthetic Polymer, High Gloss | CP6NZN H129CLBRSynthetic PolymerHi GlossHigh GlossQuad SnapDuty€14.32
GOULD & GOODRICH INC. H129CL Belt Keeper, 1 3/4 Inch Width, Hi-Gloss, Synthetic Polymer, High Gloss | CP6NZP H129CLSynthetic PolymerHi GlossHigh GlossQuad SnapDuty€14.32
GOULD & GOODRICH INC. B129W Belt Keeper, 1-3/4 Inch, Black Weave, Leather, Basketweave | CP6NZQ B129WLeatherBlack WeaveBasketweaveQuad SnapDuty€14.15
GOULD & GOODRICH INC. B129WBR Belt Keeper, 1-3/4 Inch, Black Weave, Leather, Basketweave | CP6NZR B129WBRLeatherBlack WeaveBasketweaveQuad SnapDuty€14.15
GOULD & GOODRICH INC. B129BR Belt Keeper, 1-3/4 Inch, Black, Leather | CP6NZT B129BRLeatherBlack-Quad SnapDuty€14.15
GOULD & GOODRICH INC. B76WBR Belt Keeper, Black Weave, Leather, Basketweave | CP6NZU B76WBRLeatherBlack WeaveBasketweaveDouble SnapDuty€6.25
GOULD & GOODRICH INC. B76W Belt Keeper, Black Weave, Leather, Basketweave | CP6NZV B76WLeatherBlack WeaveBasketweaveDouble SnapDuty€6.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULD & GOODRICH INC. H59-40CL Duty Belt, 40 Inch, 2 1/4 Inch Width, Hi-Gloss, Synthetic Polymer, High Gloss
€121.70 /unit