Flat Shipping

Flat Shipping at €24.99 + VAT

GOULD & GOODRICH INC. H52-36CLBR Garrison Belt Hi-gloss 36 In | AD3TRF 40N858

GOULD & GOODRICH INC. H52-36CLBR Garrison Belt Hi-gloss 36 In

Item: AD3TRF Model: H52-36CLBRCross Ref: 40N858
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGarrison Belt, Remv Buckle
Buckle MaterialSolid Brass
ColorBlack
Fits Waist Size36"
MaterialSynthetic Polymer
Width1 3/4"
Adjustment TypeBuckle
Belt MaterialLeather
Belt StyleGarrison Belt
Maximum Waist Size36"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)20.32
Ship length (cm)40.64
Ship width (cm)20.32
HS code4203300000
Country of OriginUS

Product Variants

ProductModelBuckle MaterialFits Waist SizeColorMaterialPrice
GOULD & GOODRICH INC. H52-28CL Garrison Belt Hi-gloss 28 In | AD3TQW 40N849 H52-28CLSolid Brass Nickel Plated28"BlackSynthetic Polymer€71.74
GOULD & GOODRICH INC. H52-30CL Garrison Belt Hi-gloss 30 In | AD3TQY 40N851 H52-30CLSolid Brass Nickel Plated30"BlackSynthetic Polymer€54.93
GOULD & GOODRICH INC. H52-32CL Garrison Belt Hi-gloss 32 In | AD3TRA 40N853 H52-32CLSolid Brass Nickel Plated32"BlackSynthetic Polymer€49.39
GOULD & GOODRICH INC. H52-34CL Garrison Belt Hi-gloss 34 In | AD3TRC 40N855 H52-34CLSolid Brass Nickel Plated34"BlackSynthetic Polymer€71.74
GOULD & GOODRICH INC. H52-34CLBR Garrison Belt Hi-gloss 34 In | AD3TRD 40N856 H52-34CLBRSolid Brass34"BlackSynthetic Polymer€75.68
GOULD & GOODRICH INC. H52-36CL Garrison Belt Hi-gloss 36 In | AD3TRE 40N857 H52-36CLSolid Brass Nickel Plated36"BlackSynthetic Polymer€54.93
GOULD & GOODRICH INC. H52-38CLBR Garrison Belt Hi-gloss 38 In | AD3TRH 40N860 H52-38CLBRSolid Brass38"BlackSynthetic Polymer€71.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULD & GOODRICH INC. H52-36CLBR Garrison Belt Hi-gloss 36 In
€60.77 /unit