GOULD & GOODRICH INC. B52-56WBR Garrison Belt Black Weave 56 In | AD3TQL 40N698

GOULD & GOODRICH INC. B52-56WBR Garrison Belt Black Weave 56 In

Item: AD3TQL Model: B52-56WBRCross Ref: 40N698
In Stock

Get it by Monday, Jun 16

€95.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGarrison Belt, Remv Buckle
Buckle MaterialSolid Brass
ColorBlack
Fits Waist Size56"
MaterialLeather
Width1 3/4"

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm)20.32
Ship length (cm)40.64
Ship width (cm)20.32
HS code4203300000
Country of OriginUS

Product Variants

ProductModelBuckle MaterialFits Waist SizeColorMaterialPrice
GOULD & GOODRICH INC. B52-28 Garrison Belt Black 28 In | AD3TMX 40N639 B52-28Solid Brass Nickel Plated28"BlackLeather€53.28
GOULD & GOODRICH INC. B52-28BR Garrison Belt Black 28 In | AD3TMY 40N640 B52-28BRSolid Brass28"BlackLeather€53.28
GOULD & GOODRICH INC. B52-28WBR Garrison Belt Black Weave 28 In | AD3TNA 40N642 B52-28WBRSolid Brass28"BlackLeather€54.92
GOULD & GOODRICH INC. B52-30 Garrison Belt Black 30 In | AD3TNB 40N643 B52-30Solid Brass Nickel Plated30"BlackLeather€53.28
GOULD & GOODRICH INC. B52-30BR Garrison Belt Black 30 In | AD3TNC 40N644 B52-30BRSolid Brass30"BlackLeather€53.28
GOULD & GOODRICH INC. B52-30W Garrison Belt Black Weave 30 In | AD3TND 40N645 B52-30WSolid Brass Nickel Plated30"BlackLeather€76.22
GOULD & GOODRICH INC. B52-30WBR Garrison Belt Black Weave 30 In | AD3TNE 40N646 B52-30WBRSolid Brass30"BlackLeather€54.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULD & GOODRICH INC. B52-56WBR Garrison Belt Black Weave 56 In
€95.18 /unit