Flat Shipping

Flat Shipping at €24.99 + VAT

GOODYEAR ENGINEERED PRODUCTS GTR-25G-8M-12 Pulley Falcon Pd 25 Grooves 22 Mm W | AC3NFC 2UWF5

GOODYEAR ENGINEERED PRODUCTS GTR-25G-8M-12 Pulley Falcon Pd 25 Grooves 22 Mm W

Item: AC3NFC Model: GTR-25G-8M-12Cross Ref: 2UWF5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley
Bore Dia.0.5 mm
Bore TypeBushed
Bushing Required1108
Flange Dia.67 mm
MaterialCast Iron
Max. Bore25 mm
Number Of Grooves25
Outside Dia.62.06 mm
Pitch8 mm
Pitch Dia.63.662 mm
TypeFalcon PD
Width12 mm

Shipping Info:

Ship weight (kg) 0.28
Ship height (cm)2.29
Ship length (cm)7.62
Ship width (cm)7.62
HS code8483509040
Country of OriginIT

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.MaterialNumber Of GroovesBushing RequiredMax. BoreFlange Dia.Price
GOODYEAR ENGINEERED PRODUCTS GTR-22G-8M-12 Pulley Falcon Pd 22 Grooves 22 Mm W | AC3NFB 2UWF4 GTR-22G-8M-1256.023 mm54.42 mm0.5 mmCast Iron22100825 mm62 mm€159.49
GOODYEAR ENGINEERED PRODUCTS GTR-25G-8M-21 Pulley Falcon Pd 25 Grooves 30 Mm W | AC3NFD 2UWF6 GTR-25G-8M-2163.662 mm62.06 mm0.5 mmCast Iron25110825 mm67 mm€232.28
GOODYEAR ENGINEERED PRODUCTS 20431508 Pulley Falcon Pd 26 Grooves 22 Mm W | AC3NFE 2UWF7 2043150866.209 mm64.61 mm0.5 mmCast Iron26110825 mm73 mm€158.80
GOODYEAR ENGINEERED PRODUCTS GTR-26G-8M-21 Pulley Falcon Pd 26 Grooves 30 Mm W | AC3NFF 2UWF8 GTR-26G-8M-2166.209 mm64.61 mm0.5 mmCast Iron26110825 mm73 mm€232.70
GOODYEAR ENGINEERED PRODUCTS GTR-28G-8M-12 Pulley Falcon Pd 28 Grooves 22 Mm W | AC3NFH 2UWG1 GTR-28G-8M-1271.302 mm69.7 mm0.5 mmCast Iron28110825 mm77 mm€154.22
GOODYEAR ENGINEERED PRODUCTS GTR-28G-8M-21 Pulley Falcon Pd 28 Grooves 30 Mm W | AC3NFJ 2UWG2 GTR-28G-8M-2171.302 mm69.7 mm0.5 mmCast Iron28110825 mm77 mm€206.01
GOODYEAR ENGINEERED PRODUCTS GTR-30G-8M-12 Pulley Falcon Pd 30 Grooves 22 Mm W | AC3NFK 2UWG3 GTR-30G-8M-1276.395 mm74.79 mm0.5 mmCast Iron30110825 mm84 mm€166.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS GTR-25G-8M-12 Pulley Falcon Pd 25 Grooves 22 Mm W
€154.87 /unit