GOODYEAR ENGINEERED PRODUCTS GTR-168G-14M-20 Falcon Sprocket 168 Teeth 14mm Pitch 20 W | AD2GNA 3PDV3

GOODYEAR ENGINEERED PRODUCTS GTR-168G-14M-20 Falcon Sprocket 168 Teeth 14mm Pitch 20 W

Item: AD2GNA Model: GTR-168G-14M-20Cross Ref: 3PDV3
In Stock

Get it by Tuesday, Jun 10

€1,889.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Bore TypeBushed
Bushing Required3020
MaterialCast Iron
Number Of Grooves168
Outside Dia.745.9 mm
Pitch14 mm
Pitch Dia.748.7 mm
TypeFalcon
Width2 mm

Shipping Info:

Ship weight (kg) 28.12
Ship height (cm)5.59
Ship length (cm)77.47
Ship width (cm)77.47
HS code8483509080
Country of OriginIT

Product Variants

ProductModelPitchPitch Dia.Outside Dia.MaterialNumber Of GroovesBushing RequiredBore TypeTypePrice
GOODYEAR ENGINEERED PRODUCTS GTR-112G-14M-68 Falcon Sprocket 112 Teeth 14mm Pitch 68 W | AD2GMW 3PDU8 GTR-112G-14M-6814 mm499.1 mm496.3 mmCast Iron1123535BushedFalcon€1,692.96
GOODYEAR ENGINEERED PRODUCTS GTR-112G-8M-36 Falcon Sprocket 112 Teeth 8mm Pitch 36 W | AD2GMX 3PDU9 GTR-112G-8M-368 mm285.2 mm283.8 mmCast Iron1123020BushedFalcon€785.13
GOODYEAR ENGINEERED PRODUCTS GTR-140G-14M-20 Falcon Sprocket 140 Teeth 14mm Pitch 20 W | AD2GMY 3PDV1 GTR-140G-14M-2014 mm623.9 mm621.1 mmCast Iron1403020BushedFalcon€1,464.06
GOODYEAR ENGINEERED PRODUCTS GTR-140G-8M-36 Falcon Sprocket 140 Teeth 8mm Pitch 36 W | AD2GMZ 3PDV2 GTR-140G-8M-368 mm356.5 mm355.1 mmCast Iron1403020BushedFalcon€1,253.96
GOODYEAR ENGINEERED PRODUCTS GTR-28G-14M-37 Falcon Sprocket 28 Teeth 14mm Pitch 37 W | AD2GNE 3PDV7 GTR-28G-14M-3714 mm124.8 mm122 mmCast Iron282012BushedFalcon€319.57
GOODYEAR ENGINEERED PRODUCTS GTR-28G-14M-68 Falcon Sprocket 28 Teeth 14mm Pitch 68 W | AD2GNF 3PDV8 GTR-28G-14M-6814 mm124.8 mm122 mmSteel282517BushedFalcon€565.93
GOODYEAR ENGINEERED PRODUCTS GTR-30G-14M-20 Falcon Sprocket 30 Teeth 14mm Pitch 20 W | AD2GNH 3PDW1 GTR-30G-14M-2014 mm133.7 mm130.9 mmCast Iron302012BushedFalcon€299.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS GTR-168G-14M-20 Falcon Sprocket 168 Teeth 14mm Pitch 20 W
€1,889.24 /unit