Flat Shipping

Flat Shipping at €24.99 + VAT

GOODYEAR ENGINEERED PRODUCTS D2000 8M 30 Gearbelt Dual Hi-performance Pd 250 Teeth 30mm | AC3NEH 2UWD5

GOODYEAR ENGINEERED PRODUCTS D2000 8M 30 Gearbelt Dual Hi-performance Pd 250 Teeth 30mm

Item: AC3NEH Model: D2000 8M 30Cross Ref: 2UWD5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€483.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Gearbelt TypeDual Hi Performance PD
Industry NumberD2000 8M 30
MaterialCompounded Rubber
Number Of Teeth250
Pitch8 mm
Pitch Length2000 mm
Width30 mm
Belt MaterialCompounded Rubber
Belt SeriesDual Hi-Performance Pd
Belt Trade SizeHTD
Length TypeClosed Loop
Maximum Operating Temperature212°F
Minimum Operating Temperature-4°F
Reinforcing Cord MaterialFiberglass
Tooth LocationTwo Sides
Tooth ShapeCurvilinear
Top Width30 mm

Shipping Info:

Ship weight (kg) 0.6345
Ship height (cm)6.35
Ship length (cm)28.96
Ship width (cm)27.69
HS code4010391000
Country of OriginUS

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
GOODYEAR ENGINEERED PRODUCTS D1120 8M 30 Gearbelt Dual Hi-performance Pd 140 Teeth 30mm | AC3NDQ 2UWA7 D1120 8M 30D1120 8M 301120 mm1408 mmCompounded Rubber€249.00
GOODYEAR ENGINEERED PRODUCTS D1200 8M 30 Gearbelt Dual Hi-performance Pd 150 Teeth 30mm | AC3NDR 2UWA8 D1200 8M 30D1200 8M 301200 mm1508 mmCompounded Rubber€261.91
GOODYEAR ENGINEERED PRODUCTS D1280 8M 30 Gearbelt Dual Hi-performance Pd 160 Teeth 30mm | AC3NDT 2UWA9 D1280 8M 30D1280 8M 301280 mm1608 mmCompounded Rubber€271.30
GOODYEAR ENGINEERED PRODUCTS D1440 8M 30 Gearbelt Dual Hi-performance Pd 180 Teeth 30mm | AC3NDV 2UWC2 D1440 8M 30D1440 8M 301440 mm1808 mmCompounded Rubber€289.48
GOODYEAR ENGINEERED PRODUCTS D1600 8M 30 Gearbelt Dual Hi-performance Pd 200 Teeth 30mm | AC3NDY 2UWC5 D1600 8M 30D1600 8M 301600 mm2008 mmCompounded Rubber€306.77
GOODYEAR ENGINEERED PRODUCTS D1760 8M 30 Gearbelt Dual Hi-performance Pd 220 Teeth 30mm | AC3NEB 2UWC8 D1760 8M 30D1760 8M 301760 mm2208 mmCompounded Rubber€341.24
GOODYEAR ENGINEERED PRODUCTS D1800 8M 30 Gearbelt Dual Hi-performance Pd 225 Teeth 30mm | AC3NEF 2UWD3 D1800 8M 30D1800 8M 301800 mm2258 mmCompounded Rubber€357.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS D2000 8M 30 Gearbelt Dual Hi-performance Pd 250 Teeth 30mm
€483.25 /unit