Flat Shipping

Flat Shipping at €24.99 + VAT

GOODYEAR ENGINEERED PRODUCTS 8GTR-896-12 Gearbelt Falcon Htc 112 Teeth 12mm | AC3NDG 2UVZ8

GOODYEAR ENGINEERED PRODUCTS 8GTR-896-12 Gearbelt Falcon Htc 112 Teeth 12mm

Item: AC3NDG Model: 8GTR-896-12Cross Ref: 2UVZ8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Gearbelt TypeFalcon HTC
Industry Number8GTR-896-12
MaterialCompounded Rubber
Number Of Teeth112
Pitch8 mm
Pitch Length896 mm
Width12 mm
Belt MaterialCompounded Rubber
Belt Trade SizeGT
Length TypeClosed Loop
Tooth LocationOne Side
Tooth ShapeModified Curvilinear

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.81
Ship length (cm)28.7
Ship width (cm)28.7
HS code4010391000
Country of OriginUS

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
GOODYEAR ENGINEERED PRODUCTS 8GTR-1000-12 Gearbelt Falcon Htc 125 Teeth 12mm | AC3NAW 2UVP6 8GTR-1000-128GTR-1000-121000 mm1258 mmCompounded Rubber€69.97
GOODYEAR ENGINEERED PRODUCTS 8GTR-1120-12 Gearbelt Falcon Htc 140 Teeth 12mm | AC3NAZ 2UVP9 8GTR-1120-128GTR-1120-121120 mm1408 mmCompounded Rubber€75.13
GOODYEAR ENGINEERED PRODUCTS 8GTR-1200-12 Gearbelt Falcon Htc 150 Teeth 12mm | AC3NBC 2UVR3 8GTR-1200-128GTR-1200-121200 mm1508 mmCompounded Rubber€76.99
GOODYEAR ENGINEERED PRODUCTS 8GTR-1280-12 Gearbelt Falcon Htc 160 Teeth 12mm | AC3NBF 2UVR6 8GTR-1280-128GTR-1280-121280 mm1608 mmCompounded Rubber€82.14
GOODYEAR ENGINEERED PRODUCTS 8GTR-1440-12 Gearbelt Falcon Htc 180 Teeth 12mm | AC3NBJ 2UVR9 8GTR-1440-128GTR-1440-121440 mm1808 mmCompounded Rubber€86.22
GOODYEAR ENGINEERED PRODUCTS 8GTR-1600-12 Gearbelt Falcon Htc 200 Teeth 12mm | AC3NBM 2UVT3 8GTR-1600-128GTR-1600-121600 mm2008 mmCompounded Rubber€91.29
GOODYEAR ENGINEERED PRODUCTS 8GTR-1792-12 Gearbelt Falcon Htc 224 Teeth 12mm | AC3NBQ 2UVT6 8GTR-1792-128GTR-1792-121792 mm2248 mmCompounded Rubber€101.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 8GTR-896-12 Gearbelt Falcon Htc 112 Teeth 12mm
€77.55 /unit