Flat Shipping

Flat Shipping at €24.99 + VAT

GOODYEAR ENGINEERED PRODUCTS 8GTR-3600-36 Gearbelt Falcon Htc 450 Teeth 36mm | AC3NCQ 2UVY2

GOODYEAR ENGINEERED PRODUCTS 8GTR-3600-36 Gearbelt Falcon Htc 450 Teeth 36mm

Item: AC3NCQ Model: 8GTR-3600-36Cross Ref: 2UVY2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€637.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Gearbelt TypeFalcon HTC
Industry Number8GTR-3600-36
MaterialCompounded Rubber
Number Of Teeth450
Pitch8 mm
Pitch Length3600 mm
Width36 mm

Shipping Info:

Ship weight (kg) 0.9135
Ship height (cm)3.05
Ship length (cm)39.88
Ship width (cm)42.67
HS code4010391000
Country of OriginUS

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
GOODYEAR ENGINEERED PRODUCTS 8GTR-1000-36 Gearbelt Falcon Htc 125 Teeth 36mm | AC3NAY 2UVP8 8GTR-1000-368GTR-1000-361000 mm1258 mmCompounded Rubber€203.05
GOODYEAR ENGINEERED PRODUCTS 8GTR-1120-36 Gearbelt Falcon Htc 140 Teeth 36mm | AC3NBB 2UVR2 8GTR-1120-368GTR-1120-361120 mm1408 mmCompounded Rubber€213.16
GOODYEAR ENGINEERED PRODUCTS 8GTR-1200-36 Gearbelt Falcon Htc 150 Teeth 36mm | AC3NBE 2UVR5 8GTR-1200-368GTR-1200-361200 mm1508 mmCompounded Rubber€214.12
GOODYEAR ENGINEERED PRODUCTS 8GTR-1280-36 Gearbelt Falcon Htc 160 Teeth 36mm | AC3NBH 2UVR8 8GTR-1280-368GTR-1280-361280 mm1608 mmCompounded Rubber€224.29
GOODYEAR ENGINEERED PRODUCTS 8GTR-1440-36 Gearbelt Falcon Htc 180 Teeth 36mm | AC3NBL 2UVT2 8GTR-1440-368GTR-1440-361440 mm1808 mmCompounded Rubber€238.80
GOODYEAR ENGINEERED PRODUCTS 8GTR-1600-36 Gearbelt Falcon Htc 200 Teeth 36mm | AC3NBP 2UVT5 8GTR-1600-368GTR-1600-361600 mm2008 mmCompounded Rubber€266.85
GOODYEAR ENGINEERED PRODUCTS 8GTR-1792-36 Gearbelt Falcon Htc 224 Teeth 36mm | AC3NBT 2UVT8 8GTR-1792-368GTR-1792-361792 mm2248 mmCompounded Rubber€292.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 8GTR-3600-36 Gearbelt Falcon Htc 450 Teeth 36mm
€637.79 /unit