Flat Shipping

Flat Shipping at €24.99 + VAT

GOODYEAR ENGINEERED PRODUCTS 640 8M 20 Gearbelt Hawk Pd 80 Teeth 20mm | AC3NAD 2UVL8

GOODYEAR ENGINEERED PRODUCTS 640 8M 20 Gearbelt Hawk Pd 80 Teeth 20mm

Item: AC3NAD Model: 640 8M 20Cross Ref: 2UVL8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Gearbelt TypeHawk PD
Industry Number6408M20
MaterialCompounded Rubber
Number Of Teeth80
Pitch8 mm
Pitch Length640 mm
Width20 mm

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.06
Ship length (cm)28.45
Ship width (cm)28.7
HS code4010391000
Country of OriginUS

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
GOODYEAR ENGINEERED PRODUCTS 1040 8M 20 Gearbelt Hawk Pd 130 Teeth 20mm | AC3MXZ 2UVF3 1040 8M 2010408M201040 mm1308 mmCompounded Rubber€66.81
GOODYEAR ENGINEERED PRODUCTS 1120 8M 20 Gearbelt Hawk Pd 140 Teeth 20mm | AC3MYD 2UVF7 1120 8M 2011208M201120 mm1408 mmCompounded Rubber€77.18
GOODYEAR ENGINEERED PRODUCTS 1200 8M 20 Gearbelt Hawk Pd 150 Teeth 20mm | AC3MYH 2UVG2 1200 8M 2012008M201200 mm1508 mmCompounded Rubber€81.76
GOODYEAR ENGINEERED PRODUCTS 1280 8M 20 Gearbelt Hawk Pd 160 Teeth 20mm | AC3MYM 2UVG6 1280 8M 2012808M201280 mm1608 mmCompounded Rubber€77.50
GOODYEAR ENGINEERED PRODUCTS 1440 8M 20 Gearbelt Hawk Pd 180 Teeth 20mm | AC3MYR 2UVH1 1440 8M 2014408M201440 mm1808 mmCompounded Rubber€84.18
GOODYEAR ENGINEERED PRODUCTS 1600 8M 20 Gearbelt Hawk Pd 200 Teeth 20mm | AC3MYV 2UVH4 1600 8M 2016008M201600 mm2008 mmCompounded Rubber€100.25
GOODYEAR ENGINEERED PRODUCTS 1760 8M 20 Gearbelt Hawk Pd 220 Teeth 20mm | AC3MYZ 2UVH8 1760 8M 2017608M201760 mm2208 mmCompounded Rubber€99.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 640 8M 20 Gearbelt Hawk Pd 80 Teeth 20mm
€57.12 /unit