GOODYEAR ENGINEERED PRODUCTS 3JT92 Hose Food 2 Inch 100 Feet | AC9TCE

GOODYEAR ENGINEERED PRODUCTS 3JT92 Hose Food 2 Inch 100 Feet

Item: AC9TCE Model: 3JT92
In Stock

Get it by Friday, Jun 13

€1,107.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Food Hose
Bend Radius8"
ColorClear
Cover MaterialPVC
Hose Inside Dia.2"
Hose Outside Dia.2.31" , 2.312"
Length100 ft.
Max. Pressure79 psi
Max. Vacuum29 in. hg
Operating Pressure79 psi
ReinforcementPVC Helix
Temp. Range-15°F to +158°F
Tube MaterialPVC
TypeBulk
AntimicrobialNo
Hose ColorClear
Hose ConfigurationBulk Hose
Hose Cover MaterialPVC
Hose Length100 ft.
Hose Reinforcement MaterialPVC
Hose Tube MaterialPVC
Max. Working Pressure @ 70 F79 psi
Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonium Hydroxide, Biodiesel, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Kerosene, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Phosphoric Acid (40% Solution), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Steam, Sulfuric Acid (10%-75%), Sulfuric Acid (75%-100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
Safety Factor3:1
Standards3-A, FDA, MEETS RMA CLASS B, USDA
Vacuum Rating29 in. hg

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)25.4
Ship length (cm)95.25
Ship width (cm)95.25
HS code3917390020
Country of OriginUS

Product Variants

ProductModelHose Inside Dia.Bend RadiusHose Outside Dia.Operating PressureColorTemp. RangeCover MaterialTube MaterialPrice
GOODYEAR ENGINEERED PRODUCTS 3JT86 Hose Food 2 Inch 100 Feet | AC9TBY 3JT862"4"2 3/8"40 psiClear-15°F to +158°FPVCPVC-
RFQ
GOODYEAR ENGINEERED PRODUCTS 3JT93 Hose Food 2 1/2 In | AC9TCF 3JT932 1/2"10"2.859"65 psiClear-15°F to +158°FPVCPVC€1,523.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 3JT92 Hose Food 2 Inch 100 Feet
€1,107.13 /unit