Flat Shipping

Flat Shipping at €24.99 + VAT

GOODYEAR ENGINEERED PRODUCTS 3JT58 Multipurpose Air Hose Coupled Assembly | AC9TAT

GOODYEAR ENGINEERED PRODUCTS 3JT58 Multipurpose Air Hose Coupled Assembly

Item: AC9TAT Model: 3JT58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€314.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultipurpose Air Hose
ColorYellow
Coupling MaterialSteel
Cover MaterialBuna N, Vinyl
Fitting Size3/8"
Inside Dia.3/8"
Length50 ft.
Max. Pressure500 psi
Outside Dia.3/4"
ReinforcementFiber Yarn
Temp. Range-20°F to +190°F
Tube MaterialSynthetic Rubber
Hose ColorYellow
Hose ConfigurationCoupled Assembly
Hose Cover MaterialCarboxylated Nitrile Rubber
Hose Fitting A MaterialCarbon Steel
Hose Fitting A Size3/8"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialCarbon Steel
Hose Fitting B Size3/8"
Hose Fitting B TypeMNPT
Hose Inside Dia.3/8"
Hose Length50 ft.
Hose Outside Dia.3/4"
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F500 psi
Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, Ethyl Acetate, Formaldehyde, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Natural Gas, Nitric Acid (50% Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10%-75%), Sulfuric Acid (75%-100%), Toluene, Trichlorethylene (50%), Xylene
Safety Factor4:1
StandardsUSMSHA NO. 2G-14C/14

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)7.37
Ship length (cm)40.64
Ship width (cm)38.1
HS code4009120050
Country of OriginUS

Product Details:

    • Coupled Assembly / Bulk (Coupled Assembly)

Product Variants

ProductModelTemp. RangeTube MaterialColorFitting SizeCover MaterialInside Dia.Max. PressureReinforcementPrice
GOODYEAR ENGINEERED PRODUCTS 3JT57 Multipurpose Air Hose Coupled Assembly | AC9TAR 3JT57-20°F to +190°FSynthetic RubberYellow3/8"Buna N, Vinyl3/8"500 psiFiber Yarn€192.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 3JT58 Multipurpose Air Hose Coupled Assembly
€314.49 /unit