GOODYEAR ENGINEERED PRODUCTS 3JT49 Hose Discharge 2 Inch Id x 100 Feet | AC9TAH

GOODYEAR ENGINEERED PRODUCTS 3JT49 Hose Discharge 2 Inch Id x 100 Feet

Item: AC9TAH Model: 3JT49
In Stock

Get it by Tuesday, Jun 10

€767.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Discharge Hose
ColorBlack
Inside Dia.2"
Length100 ft.
Max. Temp.180°F
Outside Dia.2 1/4"
Pressure125 psi
ReinforcementSynthetic Fabric
Reinforcement MaterialSynthetic Fabric
Tube MaterialPlioflex Synthetic Rubber
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialSynthetic Rubber
Hose Inside Dia.2"
Hose Length100 ft.
Hose Tube MaterialEPDM
Max. Working Pressure @ 70 F125 psi

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)10.16
Ship length (cm)116.84
Ship width (cm)116.84
HS code4009320050
Country of OriginCA

Product Variants

ProductModelInside Dia.Fitting SizeFitting TypeMax. Temp.ReinforcementTube MaterialOutside Dia.Reinforcement MaterialPrice
GOODYEAR ENGINEERED PRODUCTS 10A233 Discharge Hose 3/8in Id 500ft 150psi | AA2AHY 10A2333/8"--190°FSpiral Synthetic YarnVersigard0.66"Spiral Synthetic Yarn€950.11
GOODYEAR ENGINEERED PRODUCTS 20026465 Discharge Hose 1/2 Inch Id 500ft 150psi | AA2AHZ 10A234 200264651/2"--190°FSpiral Synthetic YarnVersigard0.78"Spiral Synthetic Yarn€1,366.17
GOODYEAR ENGINEERED PRODUCTS 10A235 Discharge Hose 3/4in Id 500ft 150psi | AA2AJA 10A2353/4"--190°FSpiral Synthetic YarnVersigard1 2/25"Spiral Synthetic Yarn€1,505.21
GOODYEAR ENGINEERED PRODUCTS 10A236 Discharge Hose 1 Inch Id 450ft 150psi | AA2AJB 10A2361"--190°FSpiral Synthetic YarnVersigard1.39"Spiral Synthetic Yarn€2,159.44
GOODYEAR ENGINEERED PRODUCTS 20026512 Discharge Hose 1-1/2 Inch Id 300ft 150psi | AA2AJC 10A237 200265121 1/2"--190°FSpiral Synthetic YarnVersigard1 22/25"Spiral Synthetic Yarn€4,003.89
GOODYEAR ENGINEERED PRODUCTS 1ZLJ1 Discharge Hose 1.25 Id x 100 Feet 125 Psi | AB4PMH 1ZLJ11 1/4"--180°FFabric PliesPlioflex Synthetic Rubber1 1/2"Fabric Plies€708.49
GOODYEAR ENGINEERED PRODUCTS 1ZLJ2 Discharge Hose 2.5 Id x 100 Feet 125 Psi | AB4PMJ 1ZLJ22 1/2"--180°FFabric PliesPlioflex Synthetic Rubber2 3/4"Fabric Plies€738.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 3JT49 Hose Discharge 2 Inch Id x 100 Feet
€767.83 /unit