Flat Shipping

Flat Shipping at €24.99 + VAT

GOODYEAR ENGINEERED PRODUCTS 3JT38 Pressure Washer Hose 1/4 50 Feet 3000 Psi | AC9RZX

GOODYEAR ENGINEERED PRODUCTS 3JT38 Pressure Washer Hose 1/4 50 Feet 3000 Psi

Item: AC9RZX Model: 3JT38
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Washer Hose
ColorBlue
ConstructionWire Braid
Hose I.d.1/4"
Hose Length50 ft.
Hose Outside Dia.0.59"
Inner MaterialNitrile
Max. Pressure3000 psi
Max. Temp.250°F
Outer MaterialNeoprene
Hose ColorBlue
Hose ConfigurationCoupled Assembly
Hose Cover MaterialNeoprene
Hose Fitting A MaterialCarbon Steel
Hose Fitting A Size1/4"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialCarbon Steel
Hose Fitting B Size1/4"
Hose Fitting B TypeMNPT
Hose Inside Dia.1/4"
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F3000 psi
Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, Ethyl Acetate, Formaldehyde, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Natural Gas, Nitric Acid (50% Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10%-75%), Sulfuric Acid (75%-100%), Toluene, Trichlorethylene (50%), Xylene
StandardsRMA CLASS B
Temp. Range0°F to 250°F

Shipping Info:

Ship weight (kg) 4.0275
Ship height (cm)55.88
Ship length (cm)46.48
Ship width (cm)7.11
HS code4009210000
Country of OriginUS

Product Details:

    • Oil Resistance (RMA Class B)

Product Variants

ProductModelHose LengthFitting SizeFitting TypeHose I.d.Outer MaterialInner MaterialPrice
GOODYEAR ENGINEERED PRODUCTS 2P763 Pressure Washer Hose 1/4 30 Feet 3000 Psi | AC2YPQ 2P76330 ft.--1/4"NeopreneNitrile€113.65
GOODYEAR ENGINEERED PRODUCTS 2P768 Pressure Washer Hose 1/4 25 Feet 1500 Psi | AC2YPW 2P76825 ft.1/4" x 1/4"MNPT x MNPT1/4"NeopreneNitrile-
RFQ
GOODYEAR ENGINEERED PRODUCTS 3JT37 Pressure Washer Hose 1/4 100 Feet 3000 Psi | AC9RZW 3JT37100 ft.--1/4"NeopreneNitrile€298.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 3JT38 Pressure Washer Hose 1/4 50 Feet 3000 Psi
€211.61 /unit