GOODYEAR ENGINEERED PRODUCTS 3JT36 Pressure Washer Hose 3/8 100 Feet 3000 Psi | AC9RZV

GOODYEAR ENGINEERED PRODUCTS 3JT36 Pressure Washer Hose 3/8 100 Feet 3000 Psi

Item: AC9RZV Model: 3JT36
In Stock

Get it by Wednesday, Jun 11

€421.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Washer Hose
ColorBlack
ConstructionWire Braid
Hose I.d.3/8"
Hose Length100 ft.
Hose Outside Dia.0.69"
Inner MaterialNitrile
Max. Pressure3000 psi
Max. Temp.250°F
Outer MaterialNeoprene
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialNeoprene
Hose Fitting A MaterialCarbon Steel
Hose Fitting A Size3/8"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialCarbon Steel
Hose Fitting B Size3/8"
Hose Fitting B TypeMNPT
Hose Inside Dia.3/8"
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F3000 psi
StandardsRMA CLASS B

Shipping Info:

Ship weight (kg) 11.8125
Ship height (cm)54.36
Ship length (cm)52.83
Ship width (cm)10.92
HS code3917390050
Country of OriginUS

Product Details:

    • Oil Resistance (RMA Class B)

Product Variants

ProductModelHose LengthOuter MaterialInner MaterialFitting SizeFitting TypeHose I.d.Price
GOODYEAR ENGINEERED PRODUCTS 1DKN2 Pressure Washer Hose 3/8 50 Feet 3000 Psi | AA9JPA 1DKN250 ft.NitrileNitrile3/8" x 3/8"MNPT x MNPT3/8"-
RFQ
GOODYEAR ENGINEERED PRODUCTS 1ZLH4 Pressure Washer Hose 3/8 50 Feet 6000 Psi | AB4PMB 1ZLH450 ft.NitrileSynthetic Rubber--3/8"€238.34
GOODYEAR ENGINEERED PRODUCTS 1ZLH5 Pressure Washer Hose 3/8 100 Feet 6000 Psi | AB4PMC 1ZLH5100 ft.NitrileSynthetic Rubber--3/8"€466.97
GOODYEAR ENGINEERED PRODUCTS 2P764 Pressure Washer Hose 3/8 30 Feet 3000 Psi | AC2YPR 2P76430 ft.NeopreneNitrile--3/8"€144.78
GOODYEAR ENGINEERED PRODUCTS 2P765 Pressure Washer Hose 3/8 50 Feet 3000 Psi | AC2YPT 2P76550 ft.NeopreneNitrile--3/8"€212.06
GOODYEAR ENGINEERED PRODUCTS 3JT40 Pressure Washer Hose 3/8 50 Feet 3000 Psi | AC9RZY 3JT4050 ft.NeopreneNitrile--3/8"€166.95
GOODYEAR ENGINEERED PRODUCTS 3JT41 Pressure Washer Hose 3/8 100 Feet 4500 Psi | AC9RZZ 3JT41100 ft.NeopreneNitrile--3/8"€498.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 3JT36 Pressure Washer Hose 3/8 100 Feet 3000 Psi
€421.44 /unit