Flat Shipping

Flat Shipping at €24.99 + VAT

GOODYEAR ENGINEERED PRODUCTS 2600 8M 50 Gearbelt Hawk Pd 325 Teeth 50mm | AC3MZU 2UVK8

GOODYEAR ENGINEERED PRODUCTS 2600 8M 50 Gearbelt Hawk Pd 325 Teeth 50mm

Item: AC3MZU Model: 2600 8M 50Cross Ref: 2UVK8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€409.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Gearbelt TypeHawk PD
Industry Number2600 8M 50
MaterialCompounded Rubber
Number Of Teeth325
Pitch8 mm
Pitch Length2600 mm
Width50 mm

Shipping Info:

Ship weight (kg) 1.197
Ship height (cm)7.37
Ship length (cm)50.8
Ship width (cm)40.89
HS code4010391000
Country of OriginUS

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
GOODYEAR ENGINEERED PRODUCTS 1040 8M 50 Gearbelt Hawk Pd 130 Teeth 50mm | AC3MYB 2UVF5 1040 8M 5010408M501040 mm1308 mmCompounded Rubber€151.95
GOODYEAR ENGINEERED PRODUCTS 1120 8M 50 Gearbelt Hawk Pd 140 Teeth 50mm | AC3MYF 2UVF9 1120 8M 5011208M501120 mm1408 mmCompounded Rubber€158.22
GOODYEAR ENGINEERED PRODUCTS 1200 8M 50 Gearbelt Hawk Pd 150 Teeth 50mm | AC3MYK 2UVG4 1200 8M 5012008M501200 mm1508 mmCompounded Rubber€166.29
GOODYEAR ENGINEERED PRODUCTS 1280 8M 50 Gearbelt Hawk Pd 160 Teeth 50mm | AC3MYP 2UVG8 1280 8M 5012808M501280 mm1608 mmCompounded Rubber€163.92
GOODYEAR ENGINEERED PRODUCTS 1440 8M 50 Gearbelt Hawk Pd 180 Teeth 50mm | AC3MYT 2UVH2 1440 8M 5014408M501440 mm1808 mmCompounded Rubber€186.55
GOODYEAR ENGINEERED PRODUCTS 1600 8M 50 Gearbelt Hawk Pd 200 Teeth 50mm | AC3MYX 2UVH6 1600 8M 5016008M501600 mm2008 mmCompounded Rubber€236.48
GOODYEAR ENGINEERED PRODUCTS 1760 8M 50 Gearbelt Hawk Pd 220 Teeth 50mm | AC3MZB 2UVJ1 1760 8M 5017608M501760 mm2208 mmCompounded Rubber€232.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 2600 8M 50 Gearbelt Hawk Pd 325 Teeth 50mm
€409.01 /unit