Flat Shipping

Flat Shipping at €24.99 + VAT

GOODYEAR ENGINEERED PRODUCTS 20139585 Coupler With Locking Arms 1-1/2 Inch 250psi | AE2MPD 4YGC5

GOODYEAR ENGINEERED PRODUCTS 20139585 Coupler With Locking Arms 1-1/2 Inch 250psi

Item: AE2MPD Model: 20139585Cross Ref: 4YGC5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler with Locking Arms
Body MaterialAluminum
Connection TypeFemale Coupler x Hose Barbed
Coupler Size1 1/2"
Coupling TypeC
Hose Size1 1/2"
Max. Pressure250 psi

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)12.45
Ship length (cm)10.16
Ship width (cm)6.86
HS code7616995090
Country of OriginTW

Product Variants

ProductModelBody MaterialCoupling TypeConnection TypePrice
GOODYEAR ENGINEERED PRODUCTS 20139583 Coupler With Locking Arms 1 x 1 Inch 250psi | AE2MPC 4YGC4 20139583AluminumCFemale Coupler x Hose Barbed€46.63
GOODYEAR ENGINEERED PRODUCTS 20139586 Coupler With Locking Arms 2 x 2 Inch 250psi | AE2MPE 4YGC6 20139586AluminumCFemale Coupler x Hose Barbed€68.45
GOODYEAR ENGINEERED PRODUCTS 20139588 Coupler With Locking Arms 3 x 3 Inch 250psi | AE2MPF 4YGC7 20139588AluminumCFemale Coupler x Hose Barbed€104.97
GOODYEAR ENGINEERED PRODUCTS 20139589 Coupler With Locking Arms 4 x 4 Inch 250psi | AE2MPG 4YGC8 20139589AluminumCFemale Coupler x Hose Barbed€148.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 20139585 Coupler With Locking Arms 1-1/2 Inch 250psi
€84.45 /unit