GOODYEAR ENGINEERED PRODUCTS 1ZNA3 Suction Hose 2 Inch Id x 50 Feet 50 Psi Max | AB4PTA

GOODYEAR ENGINEERED PRODUCTS 1ZNA3 Suction Hose 2 Inch Id x 50 Feet 50 Psi Max

Item: AB4PTA Model: 1ZNA3
In Stock

Get it by Monday, Jun 16

€395.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Suction/Discharge Hose
Bend Radius4"
ColorBlack, Green
Fitting Size2"
Fitting TypeCam And Groove
Inside Dia.2"
Length50 ft.
Max. Temp.180°F
Outside Dia.2 2/5"
Pressure50 psi
ReinforcementPolyethylene Helix
Reinforcement MaterialPolyethylene Helix
Tube MaterialEPDM, Polyethylene
Vacuum Rating29 in. hg
Compatible ChemicalsDeionized Water, Fresh Water, Salt Water
Hose ColorBlack, Green
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPolyethylene
Hose Fitting A MaterialAluminum
Hose Fitting A Size2"
Hose Fitting A TypeCam and Groove C
Hose Fitting B MaterialAluminum
Hose Fitting B Size2"
Hose Fitting B TypeCam and Groove E
Hose Inside Dia.2"
Hose Length50 ft.
Hose Tube MaterialTPE
Max. Working Pressure @ 70 F50 psi
StandardsRMA CLASS B
Temp. Range-40°F to 180°F

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)93.22
Ship length (cm)92.71
Ship width (cm)18.29
HS code4009420050
Country of OriginUS

Product Variants

ProductModelInside Dia.Fitting SizeFitting TypeFitting MaterialBend RadiusColorMax. Temp.Tube MaterialPrice
GOODYEAR ENGINEERED PRODUCTS 1ZLP9 Suction Hose 1.25 Inch Idx100 Feet 50 Psi | AB4PNH 1ZLP91 1/4"---2 1/2"Black, Green180°FThermoplastic Rubber€502.34
GOODYEAR ENGINEERED PRODUCTS 1ZLR1 Suction Hose 1.5 Inch Idx100 Feet 50 Psi Max | AB4PNJ 1ZLR11 1/2"---3"Black, Green180°FThermoplastic Rubber€536.44
GOODYEAR ENGINEERED PRODUCTS 1ZLR2 Suction Hose 2 Inch Id x 100 Feet 50 Psi Max | AB4PNK 1ZLR22"---4"Black, Green180°FThermoplastic Rubber€687.18
GOODYEAR ENGINEERED PRODUCTS 1ZLR3 Suction Hose 3 Inch Id x 100 Feet 45 Psi Max | AB4PNL 1ZLR33"---5"Black, Green180°FThermoplastic Rubber€1,477.63
RFQ
GOODYEAR ENGINEERED PRODUCTS 1ZLR4 Suction Hose 4 Inch Id x 100 Feet 40 Psi Max | AB4PNM 1ZLR44"---9"Black, Green180°FThermoplastic Rubber€2,450.45
RFQ
GOODYEAR ENGINEERED PRODUCTS 1ZLW1 Suction Hose 1.5 Inch Idx100 Feet 89 Psi Max | AB4PPD 1ZLW11 1/2"---6"Green158°FPVC€335.89
GOODYEAR ENGINEERED PRODUCTS 1ZLW2 Suction Hose 2 Inch Id x 100 Feet 79 Psi Max | AB4PPE 1ZLW22"---8"Green158°FPVC€512.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 1ZNA3 Suction Hose 2 Inch Id x 50 Feet 50 Psi Max
€395.94 /unit