GOODYEAR ENGINEERED PRODUCTS 1ABT4 Multipurpose Air Hose Bulk | AA8UGJ

GOODYEAR ENGINEERED PRODUCTS 1ABT4 Multipurpose Air Hose Bulk

Item: AA8UGJ Model: 1ABT4
In Stock

Get it by Tuesday, Jun 17

€579.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultipurpose Air Hose
ColorYellow
Cover MaterialPVC
Inside Dia.3/8"
Length500 ft.
Max. Pressure300 psi
Outside Dia.3/5"
ReinforcementPolyester Yarn
Temp. Range-10°F to +158°F
Tube MaterialPVC
Hose ColorYellow
Hose ConfigurationBulk Hose
Hose Cover MaterialPVC
Hose Inside Dia.3/8"
Hose Length500 ft.
Hose Tube MaterialPVC
Max. Working Pressure @ 70 F300 psi
Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonium Hydroxide, Biodiesel, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, E85, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Kerosene, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Phosphoric Acid (40% Solution), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Steam, Sulfuric Acid (10%-75%), Sulfuric Acid (75%-100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
Safety Factor4:1
StandardsRMA CLASS B

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)38.1
Ship length (cm)45.72
Ship width (cm)45.72
HS code3917390020
Country of OriginUS

Product Details:

    • Coupled Assembly / Bulk (Bulk)

Product Variants

ProductModelTemp. RangeTube MaterialColorCover MaterialReinforcementInside Dia.Max. PressurePrice
GOODYEAR ENGINEERED PRODUCTS 10A240 Multipurpose Air Hose 3/8 Inch Blue | AA2AJE 10A240-40°F to +158°FThermoplastic ElastomerBlueTPESynthetic Yarn3/8"300 psi€1,291.80
GOODYEAR ENGINEERED PRODUCTS 1ABR6 Multipurpose Air Hose 3/8 Inch Blue | AA8UGB 1ABR6-10°F to +158°FPVCBluePVCPolyester Yarn3/8"300 psi€569.77
GOODYEAR ENGINEERED PRODUCTS 1ABR9 Multipurpose Air Hose 3/8 Inch Black | AA8UGE 1ABR9-10°F to +158°FPVCBlackPVCPolyester Yarn3/8"300 psi€558.55
GOODYEAR ENGINEERED PRODUCTS 1ABT2 Multipurpose Air Hose Bulk 3/8 Inch Red | AA8UGG 1ABT2-10°F to +158°FPVCRedPVCPolyester Yarn3/8"300 psi€585.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 1ABT4 Multipurpose Air Hose Bulk
€579.35 /unit