Flat Shipping

Flat Shipping at €24.99 + VAT

GOODYEAR ENGINEERED PRODUCTS 14GTR-1568-68 Falcon Gearbelt Falcon Htc 112 Teeth 68mm | AD2GME 3PDT2

GOODYEAR ENGINEERED PRODUCTS 14GTR-1568-68 Falcon Gearbelt Falcon Htc 112 Teeth 68mm

Item: AD2GME Model: 14GTR-1568-68 FalconCross Ref: 3PDT2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,238.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Gearbelt TypeFalcon HTC
Industry Number14GTR-1568-68
MaterialCompounded Rubber
Number Of Teeth112
Pitch14 mm
Pitch Length1568 mm
Width68 mm
Belt MaterialCompounded Rubber
Belt Trade SizeGT
Length TypeClosed Loop
Tooth LocationOne Side
Tooth ShapeModified Curvilinear

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)29.21
Ship length (cm)30.99
Ship width (cm)8.89
HS code4010391000
Country of OriginUS

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
GOODYEAR ENGINEERED PRODUCTS 14GTR-1750-68 Falcon Gearbelt Falcon Htc 125 Teeth 68mm | AD2GMH 3PDT5 14GTR-1750-68 Falcon14GTR-1750-681750 mm12514 mmCompounded Rubber€1,079.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 14GTR-1568-68 Falcon Gearbelt Falcon Htc 112 Teeth 68mm
€1,238.06 /unit