Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR PVT15120RGR Stretch Wrap Film Clear 1000 Feet L 15 Inch Width | AA6ZUN 15G115 / PVT15120R

GOODWRAPPERS PVT15120RGR PVT15120R Stretch Wrap Film Clear 1000 Feet L 15 Inch Width

Item: AA6ZUN Model: PVT15120RGRCross Ref: 15G115 / PVT15120R
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Stretch Wrap
ColorClear
Gauge120 ga.
Length1000 ft.
MaterialPolyethylene
StyleCast
Width15"
Core Size3"
Microns30 µm
Mil Thickness1.2 mil.
Overall Length1000 ft.
Overall Width15"
Sheets Per RollContinuous Roll
Stretch Wrap Film GradeHand Grade
Stretch Wrap Handle TypeNo Handle
Stretch Wrap StyleCast

Shipping Info:

Ship weight (kg) 3.7575
Ship height (cm)39.37
Ship length (cm)14.22
Ship width (cm)14.22
HS code3920100000
Country of OriginUS

Product Variants

ProductModelGaugeColorStyleGradePkg. Qty.Price
APPROVED VENDOR PST153035 Hand Stretch Wrap Clear 1476 Feet L 15 Inch Width | AA3YLT 11Y823 PST15303530 ga.ClearBlown-1€17.61
APPROVED VENDOR PST15.53540 Hand Stretch Wrap Clear 2000 Feet L 15-1/2 | AA3YLU 11Y824 PST15.5354035 ga.ClearBlown-1€22.49
GOODWRAPPERS BB701000 Stretch Wrap Film Clear 1000ft.l 10 Inch W - Pack Of 4 | AA6UVJ 15A833 BB70100070 ga.ClearBlown-4€63.48
GOODWRAPPERS BN301000 Stretch Wrap Film Purple 1000ft.l 30 Inch - Pack Of 4 | AA6UVK 15A834 BN30100080 ga.PurpleBlown-4€188.41
GOODWRAPPERS BN70154M Hand Stretch Wrap Clear 1000ft.l 15 Inch W - Pack Of 4 | AA6UVL 15A835 BN70154M70 ga.ClearBlown-4€88.41
GOODWRAPPERS BN70204M Hand Stretch Wrap Clear 1000ft.l 20 Inch W - Pack Of 4 | AA6UVM 15A836 BN70204M70 ga.ClearBlown-4€111.05
APPROVED VENDOR PF70204M Stretch Wrap Film Clear 1000ft.l 20 Inch W - Pack Of 4 | AA6UVP 15A839 PF70204M70 ga.ClearCast-4€105.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODWRAPPERS PVT15120RGR PVT15120R Stretch Wrap Film Clear 1000 Feet L 15 Inch Width
€31.41 /unit