APPROVED VENDOR OXOP512012GR Hand Stretch Wrap Green 650ft.l 5 Inch W - Pack Of 12 | AA6UWZ 15A872

GOODWRAPPERS OXOP512012GR Hand Stretch Wrap Green 650ft.l 5 Inch W - Pack Of 12

Item: AA6UWZ Model: OXOP512012GRCross Ref: 15A872
In Stock

Get it by Tuesday, Jun 10

€120.71 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Stretch Wrap
ColorGreen
Gauge120 ga.
Length650 ft.
MaterialPolyethylene
StyleCast
Width5"
Core Size1 3/4"
IncludesReusable Dispenser with Hand Brake
Microns30 µm
Mil Thickness1.2 mil.
Overall Length650 ft.
Overall Width5"
Sheets Per RollContinuous Roll
Stretch Wrap Film GradeHand Grade
Stretch Wrap Handle TypeHandle with Brake
Stretch Wrap StyleCast

Shipping Info:

Ship weight (kg) 10.3545
Ship height (cm)30.48
Ship length (cm)35.81
Ship width (cm)25.15
HS code3920100000
Country of OriginUS

Product Variants

ProductModelGaugeColorStyleGradePkg. Qty.Price
APPROVED VENDOR PST153035 Hand Stretch Wrap Clear 1476 Feet L 15 Inch Width | AA3YLT 11Y823 PST15303530 ga.ClearBlown-1€17.61
APPROVED VENDOR PST15.53540 Hand Stretch Wrap Clear 2000 Feet L 15-1/2 | AA3YLU 11Y824 PST15.5354035 ga.ClearBlown-1€22.49
GOODWRAPPERS BB701000 Stretch Wrap Film Clear 1000ft.l 10 Inch W - Pack Of 4 | AA6UVJ 15A833 BB70100070 ga.ClearBlown-4€63.48
GOODWRAPPERS BN301000 Stretch Wrap Film Purple 1000ft.l 30 Inch - Pack Of 4 | AA6UVK 15A834 BN30100080 ga.PurpleBlown-4€188.41
GOODWRAPPERS BN70154M Hand Stretch Wrap Clear 1000ft.l 15 Inch W - Pack Of 4 | AA6UVL 15A835 BN70154M70 ga.ClearBlown-4€88.41
GOODWRAPPERS BN70204M Hand Stretch Wrap Clear 1000ft.l 20 Inch W - Pack Of 4 | AA6UVM 15A836 BN70204M70 ga.ClearBlown-4€111.05
APPROVED VENDOR PF70204M Stretch Wrap Film Clear 1000ft.l 20 Inch W - Pack Of 4 | AA6UVP 15A839 PF70204M70 ga.ClearCast-4€105.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODWRAPPERS OXOP512012GR Hand Stretch Wrap Green 650ft.l 5 Inch W - Pack Of 12
€120.71 /pack