GOODMAN GSZB404810 Heat Pump, 4 t, R-410A, 1 1/8 Inch Suction Line Size, 36 1/2 Inch Height | CP6NVD

GOODMAN GSZB404810 Heat Pump, 4 t, R-410A, 1 1/8 Inch Suction Line Size, 36 1/2 Inch Height

Item: CP6NVD Model: GSZB404810Cross Ref: 803EC3
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Amps45A
Cooling Capacity48000 btuH
Depth35 1/2"
FeaturesEnergy-Efficient Compressor, Factory-Installed High-Capacity Muffler, Single-Speed Psc Condenser Fan Motor
Heating Capacity (heat Pump)48000 btuH
Heating MethodHeat Pump
Height36 1/2"
Hz60 Hz
Liquid Line Size3/8"
Nominal Capacity4 ton.
Operation ModeCooling, Heating
Phase1
Refrigerant TypeR-410A
Seer14.5
Suction Line Size1 1/8"
Voltage208/230V AC
Width35 1/2"
StandardsAHRI CERTIFIED, ETL LISTED

Shipping Info:

Ship weight (kg) 122.4
Ship height (cm)92.71
Ship length (cm)90.17
Ship width (cm)90.17
Country of OriginUS

Product Variants

ProductModelAmpsHeightDepthCooling CapacityHeating MethodNominal CapacitySeerSuction Line SizePrice
GOODMAN GSX140251 Air Conditioner Condensing Unit, 2 t, R-410A, 3/4 Inch Suction Line Size | CP6NMA GSX14025114.3A27 1/2"26"24000 btuHCooling Only2 ton.143/4"€1,549.90
GOODMAN GSXN402410 Air Conditioner Condensing Unit, 2 t, R-410A, 3/4 Inch Suction Line Size | CP6NMB GSXN40241015A32 1/2"26"24000 btuHCooling Only2 ton.14.53/4"€2,154.93
GOODMAN GSXN403010 Air Conditioner Condensing Unit, 2.5 t, R-410A, 3/4 Inch Suction Line Size | CP6NMC GSXN40301025A39 1/2"29"30000 btuHCooling Only2.5 ton.14.53/4"€2,253.15
GOODMAN GSX130361 Air Conditioner Condensing Unit, 3 t, R-410A, 7/8 Inch Suction Line Size | CP6NMD GSX13036119.1A27 1/2"26"36000 btuHCooling Only3 ton.137/8"€1,663.16
GOODMAN GSXN403610 Air Conditioner Condensing Unit, 3 t, R-410A, 7/8 Inch Suction Line Size | CP6NME GSXN40361035A35 1/2"35 1/2"36000 btuHCooling Only3 ton.14.57/8"€2,522.76
GOODMAN GSXN404810 Air Conditioner Condensing Unit, 4 t, R-410A, 1 1/8 Inch Suction Line Size | CP6NMP GSXN40481045A39 1/2"35 1/2"48000 btuHCooling Only4 ton.14.51 1/8"€3,168.08
GOODMAN GSZB403010 Heat Pump, 2.5 t, R-410A, 3/4 Inch Suction Line Size, 39 1/2 Inch Height, 29 Inch Width | CP6NVC GSZB40301030A39 1/2"29"30000 btuHHeat Pump2.5 ton.14.53/4"€3,028.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODMAN GSZB404810 Heat Pump, 4 t, R-410A, 1 1/8 Inch Suction Line Size, 36 1/2 Inch Height