Flat Shipping

Flat Shipping at €24.99 + VAT

GOODMAN CONT2P025024VS Contactor, 2 Pole, 25A, 24Vac | CP6NMQ

GOODMAN CONT2P025024VS Contactor, 2 Pole, 25A, 24Vac

Item: CP6NMQ Model: CONT2P025024VSCross Ref: 42AK94
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Fits BrandGoodman
For Use With Grainger Item Number38GM06, 38GM07, 38GM08, 38GM09, 38GM10, 38GM12, 38GM13, 38GM15, 38GM18, 38GM19, 38GM20, 38GM21, 38GM23, 38GM24, 38GM25, 38GM27, 38GM30, 38GM31, 38GM32, 38GM33, 38GM34
For Use With Mfr. Model NumberGSC130241, GSC130301, GSC130361, GSC130421, GSC130481, GSX130181, GSX130241, GSX130361, GSX130611, GSX140181, GSX140191, GSX140241, GSX140301, GSX140311, GSX140361, GSX140421, GSZ140181, GSZ140241, GSZ140301, GSZ140361, GSZ140421
Compatible Grainger Part Number38GM06, 38GM07, 38GM08, 38GM09, 38GM10, 38GM12, 38GM13, 38GM15, 38GM18, 38GM19, 38GM20, 38GM21, 38GM23, 38GM24, 38GM25, 38GM27, 38GM30, 38GM31, 38GM32, 38GM33, 38GM34
Compatible Manufacturer Model NumberGSC130241, GSC130301, GSC130361, GSC130421, GSC130481, GSX130181, GSX130241, GSX130361, GSX130611, GSX140181, GSX140191, GSX140241, GSX140301, GSX140311, GSX140361, GSX140421, GSZ140181, GSZ140241, GSZ140301, GSZ140361, GSZ140421
Current25A
Product TypeContactor
Voltage24V AC

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
GOODMAN CONT2P030024VS Contactor, 2 Pole, 30A, 24Vac | CP6NMR CONT2P030024VSCONT2P030024VS€55.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODMAN CONT2P025024VS Contactor, 2 Pole, 25A, 24Vac
€53.56 /unit