Flat Shipping

Flat Shipping at €24.99 + VAT

GOODMAN 0161P00035 Filter, Rack, Universal | CP6NPG

GOODMAN 0161P00035 Filter, Rack, Universal

Item: CP6NPG Model: 0161P00035Cross Ref: 50PL25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Features13" x 11-1/2"
Fits BrandGoodman
For Use WithUniversal
MaterialPlastic
Product TypeNon-Pleated Air Filter

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialPrice
GOODMAN B1219225 Bi-Flow Filter Drier | CP6NPC B1219225-€45.21
GOODMAN 0162R00009 Filter Drier | CP6NPD 0162R00009--
RFQ
GOODMAN 20485201 Filter Drier Bi-Flow | CP6NPE 20485201-€75.37
GOODMAN AMP-M8-1056 Filter, MERV 11, 20 x 25 x 5, Universal | CP6NPF AMP-M8-1056-€108.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODMAN 0161P00035 Filter, Rack, Universal
€28.22 /unit