Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GOLDENROD 470-15 Fuel Tank Filter, 40 Mesh, Stainless Steel | AG6DFG 35ML54

GOLDENROD 470-15 Fuel Tank Filter, 40 Mesh, Stainless Steel

Item: AG6DFG Model: 470-15Cross Ref: 35ML54
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMesh Strainer
ApplicationFor Fuel Storage Tanks, Portable Fuel Pump Tanks
Compatible With BrandGoldenrod
Filter Body MaterialMetal
Filter TypeParticulate
Flow Rate5-25 GPM
For Use WithFuel Filters
Fuel TypeDiesel
Height5 3/4"
IncludesGasket, Strainer
MaterialStainless Steel
Max. Pressure150 psi
Mesh Size40 mesh
Microns381 µm
Outlet Size1 1/8"
Outlet TypeNPT
Outside Dia.2 1/2"
Filter Rating381 µm
FiltersParticulate
Max. Flow Rate25 GPM
Max. Operating Pressure150 psi
Media Discharge Connection1 1/8" NPT
Product TypeFuel Tank Filter Strainer

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)14.22
Ship length (cm)6.35
Ship width (cm)6.35
HS code8421230000
Country of OriginUS

Product Details:

Product Variants

ProductModelFlow RateOutside Dia.HeightMicronsMesh SizeMax. PressureOutlet TypeOutlet SizePrice
GOLDENROD 470-16 Fuel Tank Filter, 80 Mesh, Stainless Steel | AG6DFH 35ML55 470-166-25 GPM5 3/4"2 1/2"178 µm80 mesh150 psiNPT1 1/8"€35.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOLDENROD 470-15 Fuel Tank Filter, 40 Mesh, Stainless Steel
€33.73 /unit