GLOBE SCIENTIFIC GTR-HD-1.5V Tube Holder, Size 32 x 1.5 ml | CE9DDH 55NT49

GLOBE SCIENTIFIC GTR-HD-1.5V Tube Holder, Size 32 x 1.5 ml

Item: CE9DDH Model: GTR-HD-1.5VCross Ref: 55NT49
Limited Availability
€156.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Holder
FinishMill
MaterialStainless Steel
Compatible With Manufacturer Model NumberGTR-HD
Hold Capacity(32) 1.5 mL Tubes
Number Of Tubes Held32
Overall Length8 3/4"
Overall Width20 1/8"
Product TypeTube Holder

Shipping Info:

Ship weight (kg) 0.9
Country of OriginCN

Product Variants

ProductModelMaterialPkg. Qty.Price
GLOBE SCIENTIFIC GVM-AS-ADAPT8-20 Tube Holder, Size 8 x 8 ml | CE9DDC 55NT71 GVM-AS-ADAPT8-20Foam1€23.65
GLOBE SCIENTIFIC GVM-AS-ADAPT8-16 Tube Holder, Size 8 x 4.1 ml | CE9DDD 55NT70 GVM-AS-ADAPT8-16Foam1€23.65
GLOBE SCIENTIFIC GTR-HD-15H Tube Holder, Size 48 x 15 ml | CE9DDE 55NT47 GTR-HD-15HStainless Steel1€156.90
GLOBE SCIENTIFIC GTR-HD-1.5H Tube Holder, Size 48 x 1.5/2.0 ml | CE9DDF 55NT46 GTR-HD-1.5HStainless Steel1€156.90
GLOBE SCIENTIFIC GVM-AS-ADAPT48 Tube Holder, Size 48 x 0.2 ml | CE9DDG 55NT67 GVM-AS-ADAPT48Foam1€26.91
GLOBE SCIENTIFIC GTR-HD-50H Tube Holder, Size 24 x 50 ml | CE9DDJ 55NT48 GTR-HD-50HStainless Steel1€156.90
GLOBE SCIENTIFIC GTR-HD-50V Tube Holder, Size 16 x 50 ml | CE9DDK 55NT51 GTR-HD-50VStainless Steel1€156.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC GTR-HD-1.5V Tube Holder, Size 32 x 1.5 ml
€156.90 /unit