GLOBE SCIENTIFIC 8400250 Erlenmeyer Flask, 250 Ml Labware Capacity - Metric, 12 PK | CP6MMQ

GLOBE SCIENTIFIC 8400250 Erlenmeyer Flask, 250 Ml Labware Capacity - Metric, 12 PK

Item: CP6MMQ Model: 8400250Cross Ref: 793VZ5
In Stock

Get it by Tuesday, Jun 10

€66.61 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemErlenmeyer Flask
Basic MaterialGlass
Body ColorClear
Body MaterialType I Borosilicate Glass
Closure TypeStopper
Flask TypeErlenmeyer
Graduation Range50 mL to 250 mL
Graduation Subdivisions25 mL
Height136 mm
Includes ClosureNo
Labware ClarityTransparent
Labware Neck StyleStraight
Stopper Size6
Body Diameter82 mm
Capacity - Ml250 ml
ClarityTransparent
Closure MaterialNo Closure
Glassware ClassA
GraduatedYes
Minimum Graduation - Metric50 mL
Neck StyleStraight
Overall Height136 mm
ShapeConical
Special FeaturesChemical-Resistant, Chip-Resistant, Uniform Wall Thickness
StandardsASTM E1404, ASTM E438, ISO 17025, ISO 9001
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelFlask TypeIncludes ClosureClosure TypeHeightStopper SizeClosure ColorCapacityLabware Neck StylePkg. Qty.Price
GLOBE SCIENTIFIC 8411000 Erlenmeyer Flask, 1000 Ml Labware Capacity - Metric, 6 PK | CP6MMA 8411000ErlenmeyerNoStopper128 mm11-33.81 oz.Straight6€81.39
GLOBE SCIENTIFIC 8401000 Erlenmeyer Flask, 1000 Ml Labware Capacity - Metric, 6 PK | CP6MMB 8401000ErlenmeyerNoStopper219 mm9-33.81 oz.Straight6€70.08
GLOBE SCIENTIFIC 8400125 Erlenmeyer Flask, 125 Ml Labware Capacity - Metric, 12 PK | CP6MMC 8400125ErlenmeyerNoStopper115 mm5-4.23 oz.Straight12€58.06
GLOBE SCIENTIFIC 8410125 Erlenmeyer Flask, 125 Ml Labware Capacity - Metric, 12 PK | CP6MMD 8410125ErlenmeyerNoStopper115 mm6-4.23 oz.Straight12€65.20
GLOBE SCIENTIFIC 8402000 Erlenmeyer Flask, 2000 Ml Labware Capacity - Metric, 4 PK | CP6MME 8402000ErlenmeyerNoStopper280 mm10-67.63 oz.Straight4€92.00
GLOBE SCIENTIFIC 8422000 Erlenmeyer Flask, 2000 Ml Labware Capacity - Metric, Type I Borosilicate Glass | CP6MMF 8422000ErlenmeyerYesScrew Cap280 mm-Blue67.63 oz.Straight1€55.23
GLOBE SCIENTIFIC 8400025 Erlenmeyer Flask, 25 Ml Labware Capacity - Metric, 12 PK | CP6MMG 8400025ErlenmeyerNoStopper65 mm---Straight12€53.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC 8400250 Erlenmeyer Flask, 250 Ml Labware Capacity - Metric, 12 PK
€66.61 /pack