GLOBE SCIENTIFIC 8201000 Volumetric Flask, 1000 mL Labware Capacity - Metric, Type I Borosilicate Glass | CP6MZU

GLOBE SCIENTIFIC 8201000 Volumetric Flask, 1000 mL Labware Capacity - Metric, Type I Borosilicate Glass

Item: CP6MZU Model: 8201000Cross Ref: 793W27
In Stock

Get it by Tuesday, Jun 10

€58.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVolumetric Flask
Basic MaterialGlass
Body ColorClear
Body MaterialType I Borosilicate Glass
Capacity33.81 oz.
Closure ColorWhite
Closure TypePennyhead Stopper
Flask TypeVolumetric
Graduation RangeNo Graduations
Height300 mm
Includes ClosureYes
Labware ClarityTransparent
Labware Neck StyleStraight
Stopper Size22
Body Diameter125 mm
Capacity - Ml1L
ClarityTransparent
Closure MaterialGlass
Glassware ClassA
GraduatedYes
Includes(6) Glass Pennyhead Stoppers
Neck StyleStraight
Overall Height300 mm
Special FeaturesCalibrated to Contain, Chemical-Resistant
StandardsASTM E237, ASTM E288, ASTM E438, ISO 17025, ISO 9001
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelFlask TypeIncludes ClosureClosure TypeHeightStopper SizeClosure ColorCapacityLabware Neck StylePkg. Qty.Price
GLOBE SCIENTIFIC 8411000 Erlenmeyer Flask, 1000 Ml Labware Capacity - Metric, 6 PK | CP6MMA 8411000ErlenmeyerNoStopper128 mm11-33.81 oz.Straight6€81.39
GLOBE SCIENTIFIC 8401000 Erlenmeyer Flask, 1000 Ml Labware Capacity - Metric, 6 PK | CP6MMB 8401000ErlenmeyerNoStopper219 mm9-33.81 oz.Straight6€70.08
GLOBE SCIENTIFIC 8400125 Erlenmeyer Flask, 125 Ml Labware Capacity - Metric, 12 PK | CP6MMC 8400125ErlenmeyerNoStopper115 mm5-4.23 oz.Straight12€58.06
GLOBE SCIENTIFIC 8410125 Erlenmeyer Flask, 125 Ml Labware Capacity - Metric, 12 PK | CP6MMD 8410125ErlenmeyerNoStopper115 mm6-4.23 oz.Straight12€65.20
GLOBE SCIENTIFIC 8402000 Erlenmeyer Flask, 2000 Ml Labware Capacity - Metric, 4 PK | CP6MME 8402000ErlenmeyerNoStopper280 mm10-67.63 oz.Straight4€92.00
GLOBE SCIENTIFIC 8422000 Erlenmeyer Flask, 2000 Ml Labware Capacity - Metric, Type I Borosilicate Glass | CP6MMF 8422000ErlenmeyerYesScrew Cap280 mm-Blue67.63 oz.Straight1€55.23
GLOBE SCIENTIFIC 8400025 Erlenmeyer Flask, 25 Ml Labware Capacity - Metric, 12 PK | CP6MMG 8400025ErlenmeyerNoStopper65 mm---Straight12€53.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC 8201000 Volumetric Flask, 1000 mL Labware Capacity - Metric, Type I Borosilicate Glass
€58.76 /unit