GLOBE SCIENTIFIC 7200050 Carboy, Cylindrical, Integral Shoulder Carboy/Jerrican/Jug Handle, Autoclavable | CP6MKP

GLOBE SCIENTIFIC 7200050 Carboy, Cylindrical, Integral Shoulder Carboy/Jerrican/Jug Handle, Autoclavable

Item: CP6MKP Model: 7200050Cross Ref: 55NH08
In Stock

Get it by Wednesday, Jun 11

€201.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarboy
AutoclavableYes
Body ColorClear
Brim Capacity50L
Closure MaterialPolypropylene
Closure TypeScrew On
Handle StyleIntegral Shoulder
IncludesHandle
Includes ClosureYes
Labware Basic MaterialPlastic
Labware Body MaterialPolypropylene
Labware ClarityTranslucent
Labware Closure Liner MaterialUnlined
Screw Closure Size83 mm to 415 mm
ShapeCylindrical
Basic MaterialPlastic
Body Diameter376 mm
Body MaterialPolypropylene
Capacity - Ml50L
ClarityTransparent
Closure Liner MaterialUnlined
Overall Depth0.23 mm
Overall Height682 mm
Overall Width376 mm
Product TypeCarboy

Shipping Info:

Ship weight (kg) 5.5125
Ship height (cm)68.2
Ship length (cm)0.02
Ship width (cm)37.6
Country of OriginIN

Product Variants

ProductModelClosure TypeBody ColorShapeAutoclavableLabware ClarityScrew Closure SizeLabware Body MaterialIncludes ClosurePrice
GLOBE SCIENTIFIC 7210010 Carboy, Cylindrical, Integral Shoulder Carboy/Jerrican/Jug Handle, Autoclavable | CP6MKF 7210010Screw OnClearCylindricalYesTranslucent100 mm to 415 mmPolypropyleneYes€91.79
GLOBE SCIENTIFIC 7210020 Carboy, Cylindrical, Integral Shoulder Carboy/Jerrican/Jug Handle, Autoclavable | CP6MKG 7210020Screw OnClearCylindricalYesTranslucent100 mm to 415 mmPolypropyleneYes€126.93
GLOBE SCIENTIFIC 7240020 Carboy, Cylindrical, Integral Shoulder Carboy/Jerrican/Jug Handle, Autoclavable | CP6MKH 7240020Screw OnClearCylindricalYesTranslucent83 mm to 415 mmPolypropyleneYes€205.78
GLOBE SCIENTIFIC 7220020 Carboy, Cylindrical, Integral Shoulder Carboy/Jerrican/Jug Handle, Autoclavable | CP6MKJ 7220020Screw On And SpigotClearCylindricalYesTranslucent83 mm to 415 mmPolypropyleneYes€177.99
GLOBE SCIENTIFIC 7220050 Carboy, Cylindrical, Integral Shoulder Carboy/Jerrican/Jug Handle, Autoclavable | CP6MKK 7220050Screw On And SpigotClearCylindricalYesTranslucent83 mm to 415 mmPolypropyleneYes€246.44
GLOBE SCIENTIFIC 7220010 Carboy, Cylindrical, Integral Shoulder Carboy/Jerrican/Jug Handle, Autoclavable | CP6MKL 7220010Screw On And SpigotClearCylindricalYesTranslucent83 mm to 415 mmPolypropyleneYes€139.94
GLOBE SCIENTIFIC 7200010 Carboy, Cylindrical, Integral Shoulder Carboy/Jerrican/Jug Handle, Autoclavable | CP6MKM 7200010Screw OnClearCylindricalYesTranslucent83 mm to 415 mmPolypropyleneYes€86.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC 7200050 Carboy, Cylindrical, Integral Shoulder Carboy/Jerrican/Jug Handle, Autoclavable
€201.75 /unit