GLOBE SCIENTIFIC 7078000 Bottle, 256 oz Labware Capacity - English, LDPE, Includes Closure, Unlined | CP6MFR

GLOBE SCIENTIFIC 7078000 Bottle, 256 oz Labware Capacity - English, LDPE, Includes Closure, Unlined

Item: CP6MFR Model: 7078000Cross Ref: 55NH39
In Stock

Get it by Monday, Jun 16

€42.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
AutoclavableNo
Basic MaterialPlastic
Body ColorNatural
Body MaterialLDPE
Bottle/jar ShapeRound
Bottle/jar TypeSampling
Closure ColorNatural
Closure MaterialPolypropylene
Closure TypeScrew On
Diameter195 mm
Includes ClosureYes
Labware ClarityTranslucent
Labware Closure Liner DesignMolded In Seal Ring
Labware Closure Liner MaterialUnlined
MouthNarrow
Pre-cleanedNone
Screw Closure Size53 mm to 415 mm
Sterile/non-sterileNon Sterile
Body Diameter195 mm
Bottle TypeSampling
Capacity - Ml8L
Capacity - Oz2.11 gal.
ClarityTranslucent
Closure IncludedYes
Closure Liner DesignMolded In Seal Ring
Closure Liner MaterialUnlined
GraduatedNo
Minimum Screw Closure Size53 mm
Mouth SizeNarrow
Neck Inside Diameter - Metric39 mm
Overall Height415 mm
ShapeRound
Special Features4 Liter and 8 Liter Bottles Have an Integrated Shoulder Loop for Attaching and ID Tag, Flexible and Impact Resistant
StandardsFDA, ROHS
Usp SpecificationType VI

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBasic MaterialBody ColorBody MaterialClosure MaterialAutoclavableClosure TypeLabware Closure Liner MaterialScrew Closure SizePkg. Qty.Price
GLOBE SCIENTIFIC 7060030 Bottle, 1 oz Labware Capacity, HDPE, Includes Closure, Unlined, 12 Pack | CP6MDM 7060030PlasticNaturalHDPEPolypropyleneNoScrew OnUnlined20 mm to 415 mm12€14.78
GLOBE SCIENTIFIC 7010030 Bottle, 1 oz Labware Capacity, HDPE, Includes Closure, Unlined, 12 Pack | CP6MDN 7010030PlasticNaturalHDPEPolypropyleneNoScrew OnUnlined28 mm to 415 mm12€21.99
GLOBE SCIENTIFIC 7060030AM Bottle, 1 oz Labware Capacity, HDPE, Includes Closure, Unlined, 12 Pack | CP6MDP 7060030AMPlasticAmberHDPEPolypropyleneNoScrew OnUnlined20 mm to 415 mm12€23.41
GLOBE SCIENTIFIC 7070030 Bottle, 1 oz Labware Capacity, LDPE, Includes Closure, Unlined, 12 Pack | CR3BMA 7070030PlasticNaturalLDPEPolypropyleneNoScrew OnUnlined20 mm to 415 mm12€14.78
GLOBE SCIENTIFIC 7050030 Bottle, 1 oz Labware Capacity, Polypropylene, Includes Closure, 12 Pack | CP6MDQ 7050030PlasticNaturalPolypropylenePolypropyleneYesScrew OnUnlined20 mm to 415 mm12€18.53
GLOBE SCIENTIFIC 7000030 Bottle, 1 oz Labware Capacity, Polypropylene, Includes Closure, 12 Pack | CP6MDR 7000030PlasticNaturalPolypropylenePolypropyleneYesScrew OnUnlined28 mm to 415 mm12€23.90
GLOBE SCIENTIFIC 7184000 Bottle, 135 oz Labware Capacity - English, HDPE, Includes Closure, Unlined, Wide | CR3BMB 7184000PlasticNaturalHDPEPolypropyleneNoScrew OnUnlined100 mm to 415 mm1€31.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC 7078000 Bottle, 256 oz Labware Capacity - English, LDPE, Includes Closure, Unlined
€42.92 /unit