GLOBE SCIENTIFIC 7074000 Narrow Mouth Round Bottle, Sampling, Plastic, 4L Capacity, Natural | CE9VFG 55NH38

GLOBE SCIENTIFIC 7074000 Narrow Mouth Round Bottle, Sampling, Plastic, 4L Capacity, Natural

Item: CE9VFG Model: 7074000Cross Ref: 55NH38
Limited Availability
€25.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
AutoclavableNo
Diameter154 mm
Basic MaterialPlastic
Body ColorNatural
Body Diameter154 mm
Body MaterialLDPE
Bottle TypeSampling
Capacity - Ml4L
ClarityTranslucent
Closure ColorNatural
Closure IncludedYes
Closure Liner DesignMolded In Seal Ring
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure TypeScrew On
GraduatedNo
Minimum Screw Closure Size38 mm
Overall Height340 mm
Screw Closure Size38 mm to 430 mm
ShapeRound
Special Features4 Liter and 8 Liter Bottles Have an Integrated Shoulder Loop for Attaching and ID Tag, Flexible and Impact Resistant
StandardsFDA, ROHS
Usp SpecificationType VI

Shipping Info:

Ship weight (kg) 0.5175
Country of OriginIN

Product Variants

ProductModelAutoclavablePkg. Qty.Price
GLOBE SCIENTIFIC 7070500 Narrow Mouth Round Bottle, Sampling, Plastic, 500 ml Capacity, Natural, 12 PK | CE9VFF 55NG81 7070500No12€39.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC 7074000 Narrow Mouth Round Bottle, Sampling, Plastic, 4L Capacity, Natural
€25.46 /unit