GLOBE SCIENTIFIC 7022000 Bottle, 67.6 oz Labware Capacity - English, LDPE, Includes Closure, Unlined | CP6MFB

GLOBE SCIENTIFIC 7022000 Bottle, 67.6 oz Labware Capacity - English, LDPE, Includes Closure, Unlined

Item: CP6MFB Model: 7022000Cross Ref: 55NH29
In Stock

Get it by Monday, Jun 16

€18.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
AutoclavableNo
Basic MaterialPlastic
Body ColorNatural
Body MaterialLDPE
Bottle/jar ShapeRound
Bottle/jar TypeSampling
Closure ColorNatural
Closure MaterialPolypropylene
Closure TypeScrew On
Diameter118 mm
Includes ClosureYes
Labware ClarityTranslucent
Labware Closure Liner DesignMolded In Seal Ring
Labware Closure Liner MaterialUnlined
MouthWide
Pre-cleanedNone
Screw Closure Size38 mm to 430 mm
Sterile/non-sterileNon Sterile
Autoclavable MaterialNot Autoclavable
BenefitsHigh Impact Strength And Flexible
Body Diameter118 mm
Bottle TypeSampling
Cap Size (mm - Thread)38 mm to 430 mm
Capacity - Ml2L
Capacity - Oz67.6 fl. oz.
ClarityTranslucent
Closure IncludedYes
Closure Liner DesignMolded In Seal Ring
Closure Liner MaterialUnlined
Closure Thread ConfigurationNot Rated
GraduatedNo
Mouth SizeWide
Overall Height245 mm
RigidityFlexible
ShapeRound
Special FeaturesWide Mouth Provides Easy Filling and Access to Bulk Reagents and Large Samples, Suitable for Freezer Storage Down to 100°C, Better Clarity than HDPE, Flexible with Excellent Impact Resistance
StandardsFDA, ROHS
Strong And Concentrated Acid ResistanceGood
Temperature Range-76°C to +76°C
Usp SpecificationType VI
Weak Or Dilute Acid ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBasic MaterialBody ColorBody MaterialClosure MaterialAutoclavableClosure TypeLabware Closure Liner MaterialScrew Closure SizePkg. Qty.Price
GLOBE SCIENTIFIC 7060030 Bottle, 1 oz Labware Capacity, HDPE, Includes Closure, Unlined, 12 Pack | CP6MDM 7060030PlasticNaturalHDPEPolypropyleneNoScrew OnUnlined20 mm to 415 mm12€14.78
GLOBE SCIENTIFIC 7010030 Bottle, 1 oz Labware Capacity, HDPE, Includes Closure, Unlined, 12 Pack | CP6MDN 7010030PlasticNaturalHDPEPolypropyleneNoScrew OnUnlined28 mm to 415 mm12€21.99
GLOBE SCIENTIFIC 7060030AM Bottle, 1 oz Labware Capacity, HDPE, Includes Closure, Unlined, 12 Pack | CP6MDP 7060030AMPlasticAmberHDPEPolypropyleneNoScrew OnUnlined20 mm to 415 mm12€23.41
GLOBE SCIENTIFIC 7070030 Bottle, 1 oz Labware Capacity, LDPE, Includes Closure, Unlined, 12 Pack | CR3BMA 7070030PlasticNaturalLDPEPolypropyleneNoScrew OnUnlined20 mm to 415 mm12€14.78
GLOBE SCIENTIFIC 7050030 Bottle, 1 oz Labware Capacity, Polypropylene, Includes Closure, 12 Pack | CP6MDQ 7050030PlasticNaturalPolypropylenePolypropyleneYesScrew OnUnlined20 mm to 415 mm12€18.53
GLOBE SCIENTIFIC 7000030 Bottle, 1 oz Labware Capacity, Polypropylene, Includes Closure, 12 Pack | CP6MDR 7000030PlasticNaturalPolypropylenePolypropyleneYesScrew OnUnlined28 mm to 415 mm12€23.90
GLOBE SCIENTIFIC 7184000 Bottle, 135 oz Labware Capacity - English, HDPE, Includes Closure, Unlined, Wide | CR3BMB 7184000PlasticNaturalHDPEPolypropyleneNoScrew OnUnlined100 mm to 415 mm1€31.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC 7022000 Bottle, 67.6 oz Labware Capacity - English, LDPE, Includes Closure, Unlined
€18.88 /unit