GLOBE SCIENTIFIC 6101S Transport Tube, 5 mL Labware Nominal Capacity - Metric, 1 to 5 mL, Plastic, 500 PK | CR3BME

GLOBE SCIENTIFIC 6101S Transport Tube, 5 mL Labware Nominal Capacity - Metric, 1 to 5 mL, Plastic, 500 PK

Item: CR3BME Model: 6101SCross Ref: 52JV50
In Stock

Get it by Wednesday, Jun 11

€102.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
AutoclavableYes
Body ColorWhite
Graduation Range1 mL to 5 mL
Graduation Subdivisions1 mL
Labware Basic MaterialPlastic
Labware Body MaterialPolypropylene
Outside Dia.16 mm
Special FeaturesAttached White Screw Cap
Sterile/non-sterileSterile
Tube TypeTest Tube

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeLabware Basic MaterialLabware Body MaterialBody ColorTube TypeAutoclavableOutside Dia.Sterile/non-sterilePkg. Qty.Price
GLOBE SCIENTIFIC 6148W Test Tube With Cap, 5 mL Labware Nominal Capacity - Metric, Autoclavable, 1000 PK | CP6MHB 6148W-PlasticPolypropyleneWhiteTest TubeYes12 mmNon Sterile1000€97.59
GLOBE SCIENTIFIC 6102G Transport Tube, 10 mL Labware Nominal Capacity - Metric, 1 to 10 mL, 1000 PK | CP6MJQ 6102G-PlasticPolypropyleneWhiteTest TubeYes16 mmNon Sterile1000€135.70
GLOBE SCIENTIFIC 6102C Transport Tube, 10 mL Labware Nominal Capacity - Metric, 1 to 10 mL, 1000 PK | CP6MJR 6102C-PlasticPolypropyleneWhiteTest TubeYes16 mmNon Sterile1000€177.42
GLOBE SCIENTIFIC 6102Y Transport Tube, 10 mL Labware Nominal Capacity - Metric, 1 to 10 mL, 1000 PK | CP6MJT 6102Y-PlasticPolypropyleneWhiteTest TubeYes16 mmNon Sterile1000€135.70
GLOBE SCIENTIFIC 6102B Transport Tube, 10 mL Labware Nominal Capacity - Metric, 1 to 10 mL, 1000 PK | CP6MJU 6102B-PlasticPolypropyleneWhiteTest TubeYes16 mmNon Sterile1000€135.70
GLOBE SCIENTIFIC 6102AM Transport Tube, 10 mL Labware Nominal Capacity - Metric, 1 to 10 mL, 1000 PK | CP6MJV 6102AM-PlasticPolypropyleneWhiteTest TubeYes16 mmNon Sterile1000€182.94
GLOBE SCIENTIFIC 6102S Transport Tube, 10 mL Labware Nominal Capacity - Metric, 1 to 10 mL, White, 500 PK | CP6MJW 6102S-PlasticPolypropyleneWhiteTest TubeYes16 mmSterile500€113.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC 6101S Transport Tube, 5 mL Labware Nominal Capacity - Metric, 1 to 5 mL, Plastic, 500 PK
€102.82 /pack