GLOBE SCIENTIFIC 513500G Steel Base Cabinet, Size 18-45/64 x 15-51/64 x 5 Inch, Green | CE9FLF 55FJ08

GLOBE SCIENTIFIC 513500G Steel Base Cabinet, Size 18-45/64 x 15-51/64 x 5 Inch, Green

Item: CE9FLF Model: 513500GCross Ref: 55FJ08
In Stock

Get it by Thursday, Jun 12

€205.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet
AssemblyRequired
ColorGreen
Depth15 51/64"
DoorsNone
HandleSingle
Height5"
MaterialSteel
Number Of Drawers6
Number Of Shelves0
Type6 Drawer
Width18 45/64"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)12.7
Ship length (cm)40.12
Ship width (cm)47.51
Country of OriginCN

Product Variants

ProductModelColorTypeMaterialDepthAssemblyDoorsHandleNumber Of ShelvesPrice
GLOBE SCIENTIFIC 513500W Steel Base Cabinet, Size 18-45/64 x 15-51/64 x 5 Inch, White | CE9FLD 55FJ10 513500WWhite6 DrawerSteel15 51/64"RequiredNoneSingle-€205.78
GLOBE SCIENTIFIC 513500T Steel Base Cabinet, Size 18-45/64 x 15-51/64 x 5 Inch, Tan | CE9FLE 55FJ09 513500TTan6 DrawerSteel15 51/64"RequiredNoneSingle-€205.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC 513500G Steel Base Cabinet, Size 18-45/64 x 15-51/64 x 5 Inch, Green
€205.78 /unit