Flat Shipping

Flat Shipping at €24.99 + VAT

GLOBE SCIENTIFIC 513222 Staining Dish, 102 x 83 x 57 mm, Polyoxymethylene, Black | CE9FNE 55FH85

GLOBE SCIENTIFIC 513222 Staining Dish, 102 x 83 x 57 mm, Polyoxymethylene, Black

Item: CE9FNE Model: 513222Cross Ref: 55FH85
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemStaining Dish
Capacity25 Slides
ColorBlack
Height57 mm
MaterialPolyoxymethylene
Width83 mm
ApplicationHistology
Depth102 mm
Product TypeStaining Dish

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.7
Ship length (cm)10.2
Ship width (cm)8.3
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC 513222 Staining Dish, 102 x 83 x 57 mm, Polyoxymethylene, Black