GLOBE SCIENTIFIC 3042R Cryogenic Vial Storage Box, Plastic, Red, 94 mm Overall Ht, 132 mm Overall Lg, 4 PK | CP6MGH

GLOBE SCIENTIFIC 3042R Cryogenic Vial Storage Box, Plastic, Red, 94 mm Overall Ht, 132 mm Overall Lg, 4 PK

Item: CP6MGH Model: 3042RCross Ref: 52JX29
In Stock

Get it by Thursday, Jun 12

€66.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVial Storage Box
ColorRed
Holds(81) 3-5 mL Vials
MaterialPlastic
Max. Temp. Rating120°C
Min. Temp. Rating-196°C
Overall Height94 mm
Overall Length132 mm
Overall Width132 mm

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginSK

Product Variants

ProductModelColorMaterialOverall HeightOverall WidthOverall LengthHoldsVolumeMin. Temp. RatingPkg. Qty.Price
GLOBE SCIENTIFIC 3040B Cryogenic Vial Storage Box, Plastic, Blue, 52 mm Overall Ht, 1-2Ml Vials, 5 PK | CP6MFZ 3040BBluePlastic52 mm132 mm132 mm(81) 1-2 mL Vials--196°C5€63.71
GLOBE SCIENTIFIC 3039B Cryogenic Vial Storage Box, Plastic, Blue, 52 mm Overall Ht, 76 mm Overall Lg, 8 PK | CP6MGA 3039BBluePlastic52 mm76 mm76 mm(25) 1-2 mL Vials--196°C8€67.96
GLOBE SCIENTIFIC 3050G Cryogenic Vial Storage Box, Plastic, Green, 52 mm Overall Ht, 120 Deg C, -196 Deg C, 5 PK | CP6MGB 3050GGreenPlastic52 mm132 mm132 mm(100) 1-2 mL Vials--196°C5€65.55
GLOBE SCIENTIFIC 3040G Cryogenic Vial Storage Box, Plastic, Green, 52 mm Overall Ht, 5 PK | CP6MGC 3040GGreenPlastic52 mm132 mm132 mm(81) 1-2 mL Vials--196°C5€63.71
GLOBE SCIENTIFIC 3042G Cryogenic Vial Storage Box, Plastic, Green, 94 mm Overall Ht, 4 PK | CP6MGD 3042GGreenPlastic94 mm132 mm132 mm(81) 3-5 mL Vials--196°C4€66.05
GLOBE SCIENTIFIC 3040R Cryogenic Vial Storage Box, Plastic, Red, 52 mm Overall Ht, 132 mm Overall Lg, 5 PK | CP6MGE 3040RRedPlastic52 mm132 mm132 mm(81) 1-2 mL Vials--196°C5€63.71
GLOBE SCIENTIFIC 3050R Cryogenic Vial Storage Box, Plastic, Red, 52 mm Overall Ht, 132 mm Overall Lg, 5 PK | CP6MGF 3050RRedPlastic52 mm132 mm132 mm(100) 1-2 mL Vials--196°C5€65.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC 3042R Cryogenic Vial Storage Box, Plastic, Red, 94 mm Overall Ht, 132 mm Overall Lg, 4 PK
€66.05 /pack