GLOBE SCIENTIFIC 151153B Pipette Tip, Bulk, Plastic, 0.1 to 1250uL, 1000 PK | CP6MYZ

GLOBE SCIENTIFIC 151153B Pipette Tip, Bulk, Plastic, 0.1 to 1250uL, 1000 PK

Item: CP6MYZ Model: 151153BCross Ref: 52JY37
In Stock

Get it by Friday, Jun 13

€28.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTIP
Capacity0.1 µL to 1250 µL
ColorBlue
For Use WithMost Brands Of Pipettes
Height84 mm
MaterialPlastic
PackagingBag Of 1000
TypeBulk , Pipette Tip
AutoclavableAutoclavable
Capacity - Maximum1250 µL
Capacity - Minimum0.1 µL
Compatible Product TypeMost Brands Of Pipettes
ConfigurationBulk Bag
DisposabilitySingle-Use
For Pipette TypeUniversal
Includes FilterNo Filter
Overall Height84 mm
SterilityNon-Sterile

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeCapacityColorHeightMaterialPkg. Qty.Price
GLOBE SCIENTIFIC 150050RS Pipette Tip, Low Retention, Plastic, 1 to 200uL, Natural, 960 PK | CP6MYV 150050RSLow Retention1 µL to 200 µLNatural54 mmPlastic960€60.04
GLOBE SCIENTIFIC 151154RS-96 Pipette Tip, Sterile, Plastic, 0.1 to 10uL, 960 PK | CP6MYW 151154RS-96Sterile0.1 µL to 10 µLNatural31 mmPlastic960€53.18
GLOBE SCIENTIFIC 151144 Pipette Tip, Bulk, Plastic, 0.1 to 1000uL, 1000 PK | CP6MYX 151144Bulk0.1 µL to 1000 µLBlue84 mmPlastic1000€35.71
GLOBE SCIENTIFIC 150030 Pipette Tip, Low Retention, Plastic, 0.1 to 10uL, Natural, 1000 PK | CP6MYY 150030Low Retention0.1 µL to 10 µLNatural31 mmPlastic1000€26.02
GLOBE SCIENTIFIC 150050RFS Pipette Tip, Low Retention, Plastic, 1 to 200uL, Natural, 54 mm Height, 960 PK | CP6MZA 150050RFSLow Retention1 µL to 200 µLNatural54 mmPlastic960€50.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC 151153B Pipette Tip, Bulk, Plastic, 0.1 to 1250uL, 1000 PK
€28.22 /pack