GLOBE SCIENTIFIC 137018 Transfer Pipette, 5 mL Capacity, Plastic, Sterile, 0.25 to 1mL, 400 PK | CP6MJD

GLOBE SCIENTIFIC 137018 Transfer Pipette, 5 mL Capacity, Plastic, Sterile, 0.25 to 1mL, 400 PK

Item: CP6MJD Model: 137018Cross Ref: 52JX58
In Stock

Get it by Tuesday, Jun 10

€38.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipette
Capacity5 mL
Graduation Range0.25 mL to 1 mL
Graduation Subdivisions0.25 mL
Length150 mm
MaterialPlastic
Sterile/non-sterileSterile
ColorClear
Overall Length150 mm
Pipette TypeTransfer
Product TypeTransfer Pipette
Transfer Pipette StyleStandard

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSterile/non-sterileCapacityGraduation SubdivisionsMaterialTypePkg. Qty.Price
GLOBE SCIENTIFIC 3375Y Pipette, 100 ml Size, 1 Channel, Yellow | CE9TJE 55NT78 3375Y-----1€54.52
GLOBE SCIENTIFIC 3375R Pipette, 100 ml Size, 1 Channel, Red | CE9TJF 55NT77 3375R-----1€54.52
GLOBE SCIENTIFIC 3375LB Pipette, 100 ml Size, 1 Channel, Light Blue | CE9TJG 55NT76 3375LB-----1€54.52
GLOBE SCIENTIFIC 3375G Pipette, 100 ml Size, 1 Channel, Green | CE9TJH 55NT75 3375G-----1€54.52
GLOBE SCIENTIFIC 3375B Pipette, 100 ml Size, 1 Channel, Blue | CE9TJJ 55NT74 3375B-----1€54.52
GLOBE SCIENTIFIC 136080-500 Transfer Pipette, 0.8 mL Capacity, Plastic, Non-Sterile, 500 PK | CP6MHC 136080-500Non Sterile0.8 mL-Plastic-500€25.53
GLOBE SCIENTIFIC 138040-500 Transfer Pipette, 1.2 mL Capacity, Plastic, Non-Sterile, 500 PK | CP6MHD 138040-500Non Sterile1.2 mL-Plastic-500€25.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC 137018 Transfer Pipette, 5 mL Capacity, Plastic, Sterile, 0.25 to 1mL, 400 PK
€38.04 /pack