Flat Shipping

Flat Shipping at €24.99 + VAT

GLOBE COMMERCIAL PRODUCTS A-1380-S Crimp Hose Ferrule, Aluminum, 1.047 Inch Fitting End Inside Dia | CP6LXB

GLOBE COMMERCIAL PRODUCTS A-1380-S Crimp Hose Ferrule, Aluminum, 1.047 Inch Fitting End Inside Dia

Item: CP6LXB Model: A-1380-SCross Ref: 801TW6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.26 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Ferrule
Fitting End Inside Diameter1.047"
For Use OnAir Hose, Water Hose
Hose End Inside Diameter1.38"
Length0.843"
MaterialAluminum
Overall Length0.843"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialFitting End Inside DiameterHose End Inside DiameterFor Use OnGradePkg. Qty.Price
GLOBE COMMERCIAL PRODUCTS SS-478-L Crimp Hose Ferrule, 304 Stainless Steel, 0.328 Inch Fitting End Inside Dia | CP6LVV SS-478-LStainless Steel0.328"0.478"Air Hose, Water Hose30425€11.08
GLOBE COMMERCIAL PRODUCTS SS-564-L Crimp Hose Ferrule, 304 Stainless Steel, 0.375 Inch Fitting End Inside Dia | CP6LVW SS-564-LStainless Steel3/8"0.564"Air Hose, Water Hose30425€12.76
GLOBE COMMERCIAL PRODUCTS SS-656-L Crimp Hose Ferrule, 304 Stainless Steel, 0.437 Inch Fitting End Inside Dia | CP6LVX SS-656-LStainless Steel0.437"0.656"Air Hose, Water Hose30425€15.50
GLOBE COMMERCIAL PRODUCTS SS-593-L Crimp Hose Ferrule, 304 Stainless Steel, 0.437 Inch Fitting End Inside Dia | CP6LVY SS-593-LStainless Steel0.437"0.593"Air Hose, Water Hose30425€14.70
GLOBE COMMERCIAL PRODUCTS SS-560-L Crimp Hose Ferrule, 304 Stainless Steel, 0.437 Inch Fitting End Inside Dia | CP6LVZ SS-560-LStainless Steel0.437"14/25"Air Hose, Water Hose30425€13.42
GLOBE COMMERCIAL PRODUCTS SS-625-SP4 Crimp Hose Ferrule, 304 Stainless Steel, 0.437 Inch Fitting End Inside Dia | CP6LWA SS-625-SP4Stainless Steel0.437"5/8"Air Hose, Water Hose30425€14.86
GLOBE COMMERCIAL PRODUCTS SS-690-L Crimp Hose Ferrule, 304 Stainless Steel, 0.5 Inch Fitting End Inside Dia | CP6LWB SS-690-LStainless Steel1/2"0.69"Air Hose, Water Hose30425€15.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE COMMERCIAL PRODUCTS A-1380-S Crimp Hose Ferrule, Aluminum, 1.047 Inch Fitting End Inside Dia
€12.26 /pack