GLEASON RCG28104 Festoon System Kit Round 0.95-1.25 40 Feet | AA2UWM 11C485

GLEASON RCG28104 Festoon System Kit Round 0.95-1.25 40 Feet

Item: AA2UWM Model: RCG28104Cross Ref: 11C485
In Stock

Get it by Tuesday, Jun 17

€1,625.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFestoon System Kit
Cable Size0.95" to 1.25"
Cable TypeRound
Max. Travel Distance35.7 ft.
Min. Cable/hose Length Required45 ft.
Number Of Trolleys6
Overall Length40 ft.
Storage Length (ft.)3.3 ft.
Trolley Capacity45 lbs.
TypeC Rail
WheelSteel
Wheel Tread Dia.1"
Compatible Cable Thickness0.95" to 1.25"
Compatible Cable TypeRound
Included ComponentsC Track, Clamps, End Stops, Hangers, Lead Cars, Trolleys
Maximum Compatible Round Cable Diameter1.25"
Maximum Track Length40 ft.
Maximum Travel Distance35.7 ft.
Maximum Trolley Capacity45 lbs.
Minimum Cable/hose Required45 ft.
Minimum Compatible Round Cable Diameter0.95"
Minimum Track Length40 ft.
Number Of Trolleys Included6
Storage Length3.3 ft.
Track TypeC-Rail
Trolley Wheel Diameter1"
Trolley Wheel MaterialSteel

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)17.78
Ship length (cm)2.54
Ship width (cm)30.48
HS code8425190000
Country of OriginUS

Product Variants

ProductModelMax. Travel DistanceNumber Of TrolleysCable SizeCable TypeTypeWheel Tread Dia.WheelOverall LengthPrice
GLEASON FF08-02 Festoon System Kit Flat 0.65 x 2.0 L 14-23 | AA2URP 11C394 FF08-0220 ft.20.65" x 2"FlatWire Rope1/2"Nylon14 ft. to 23 ft.€301.54
GLEASON FF08-03 Festoon System Kit Flat 0.65 x 2.0 L 19-30 | AA2URQ 11C395 FF08-0327 ft.30.65" x 2"FlatWire Rope1/2"Nylon19 ft. to 30 ft.€346.58
GLEASON FF08-04 Festoon System Kit Flat 0.65 x 2.0 L 23-37 | AA2URR 11C396 FF08-0433 ft.40.65" x 2"FlatWire Rope1/2"Nylon23 ft. to 37 ft.€441.10
GLEASON FF08-05 Festoon System Kit Flat 0.65 x 2.0 L 27-34 | AA2URT 11C397 FF08-0540 ft.50.65" x 2"FlatWire Rope1/2"Nylon27 ft. to 44 ft.€473.04
GLEASON FF08-06 Festoon System Kit Flat 0.65 x 2.0 L 32-50 | AA2URU 11C398 FF08-0647 ft.60.65" x 2"FlatWire Rope1/2"Nylon32 ft. to 50 ft.€480.09
GLEASON FF08-07 Festoon System Kit Flat 0.65 x 2.0 L 36-58 | AA2URV 11C399 FF08-0754 ft.70.65" x 2"FlatWire Rope1/2"Nylon36 ft. to 58 ft.€557.66
GLEASON FF08-08 Festoon System Kit Flat 0.65 x 2.0 L 40-65 | AA2URW 11C401 FF08-0860 ft.80.65" x 2"FlatWire Rope1/2"Nylon40 ft. to 65 ft.€673.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLEASON RCG28104 Festoon System Kit Round 0.95-1.25 40 Feet
€1,625.58 /unit